Shop All U-Bolts
Zoro Select
Round U-Bolt, 3/8"-16, 1 1/8 in Wd, 3 5/16 in Ht, Plain Steel, 5 PK
Mfr # U17272.037.0075
Zoro # G2793598
original price:
$6.29
14% off
new price: $5.39
/pk 5, $1.08/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Inside Height 3 5/16 in
- Inside Width/Diameter 1 1/8 in
- For Pipe Size 3/4 in
Product Information
- Brand Zoro Select
- MFR # U17272.037.0075
- Zoro # G2793598
- Country of Origin Multiple
- Category U-Bolts
Dimensions
Thread Size | 3/8"-16 |
Inside Height | 3 5/16 in |
Inside Width/Diameter | 1 1/8 in |
For Pipe Size | 3/4 in |
Thread Length | 2-3/8 in |
Width Across Centers of Tips | 1-1/2 in |
Dimensional Standards | ASME B18.31.5 |
Inside Width | 1 1/8 in |
Pipe Size (In.) | 3/4 in |
Inside Length | 3 5/16 in |
Width (In.) | 1 1/8 in |
Description
Standard U-Bolt, Standard U-Bolt, Steel, Finish Plain, Thread Size 3/8 In.-16, Thread Length 2 3/8 in, Inside Length 3 5/16 in, Inside Width 1 1/8 in, Pipe Size (In.) 3/4 in, Characteristics ASME B18.2.2- ASTM A563, Grade A, Includes (4) Nuts, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, 18-8, 0.312x2 1/2 L, PK5 (WWG-CLPSBPS-060)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x3-1/2, PK10 (U01080.050.0350)
- L.H. DOTTIE Wedge Anchor, 1/4" Dia., 4" L, Carbon Steel Zinc Plated, 50 PK (W12400)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1"-8, 6 in Shank, 2 in ID, 316 Stainless Steel, Plain (N2030-316SS-6)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 1/8 in Wd, 3 5/16 in Ht, Zinc Plated Steel, 5 PK (U17273.037.0075)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 3/8 in Wd, 2 3/16 in Ht, Hot Dipped Galvanized Steel, 10 PK (53044 6)
- ZORO SELECT Round U-Bolt, 1/2"-13, 8 3/4 in Wd, 10 3/8 in Ht, Hot Dipped Galvanized Steel, 5 PK (U17244.050.0800)
- ZORO SELECT Round U-Bolt, 5/16"-18, 2 in Wd, 4 3/4 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.031.0151)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 in Wd, 1 3/4 in Ht, Plain Stainless Steel, 10 PK (U17567.025.0050)
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 in Wd, 2 5/8 in Ht, Plain Stainless Steel, 10 PK (U17567.037.0150)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 3/8 in Wd, 2 3/16 in Ht, Black Oxide Steel, 10 PK (U17242.031.0101)
- Zoro Select U-Bolts