Shop All U-Bolts
Zoro Select
Round U-Bolt, 3/8"-16, 1 1/2 in Wd, 2 1/2 in Ht, Zinc Plated Steel, 10 PK
Mfr # U17243.037.0100
Zoro # G2098866
product price: $13.99
/pk 10, $1.40/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Inside Height 2 1/2 in
- Inside Width/Diameter 1 1/2 in
- For Pipe Size 1 in
Product Information
- Brand Zoro Select
- MFR # U17243.037.0100
- Zoro # G2098866
- Country of Origin Multiple
- Category U-Bolts
Dimensions
Thread Size | 3/8"-16 |
Inside Height | 2 1/2 in |
Inside Width/Diameter | 1 1/2 in |
For Pipe Size | 1 in |
Thread Length | 1-1/4 in |
Width Across Centers of Tips | 1-7/8 in |
Dimensional Standards | ASME B18.31.5 |
Width (In.) | 1 1/2 in |
Pipe Size (In.) | 1 in |
Inside Width | 1 1/2 in |
Inside Length | 2 1/2 in |
Description
Standard U-Bolt, Standard U-Bolt, Steel, Finish Zinc Plated, Thread Size 3/8 In.-16, Thread Length 1 1/4 in, Inside Length 2 1/2 in, Inside Width 1 1/2 in, Pipe Size (In.) 1 in, Characteristics ASME B18.2.2- ASTM A563, Grade A, Includes (2) Nuts, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 5/32 x 2-15/16 Hitch Pin Clip 250 Pins by X1 Tools (X1E-CON-PIN-HIT-1500x250)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 35 mm L, 8 mm W, 7 mm H, 25 PK (M39250.087.0035)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 5/8 in L, 100 PK (U01200.031.0062)
- HAMPTON Eye Bolt Steel, Zinc Plated (02-3457-773)
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 in Wd, 2 5/8 in Ht, Plain Stainless Steel, 10 PK (U17567.037.0150)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 3/4 in Wd, 4 1/2 in Ht, Zinc Plated Steel (U17243.031.0126)
- ZORO SELECT Round U-Bolt, 1/2"-13, 3 in Wd, 4 1/2 in Ht, Hot Dipped Galvanized Steel, 5 PK (U17244.050.0250)
- ZORO SELECT Round U-Bolt, 7/8"-9, 16 1/8 in Wd, 19 5/16 in Ht, Hot Dipped Galvanized Steel (U17244.087.1600)
- ZORO SELECT Round U-Bolt, 1/4"-20, 7/8 in Wd, 2 15/16 in Ht, Zinc Plated Steel, 5 PK (5ZA36)
- ZORO SELECT Round U-Bolt, 1/2"-13, 8 3/4 in Wd, 10 3/8 in Ht, Plain Stainless Steel (U17567.050.0800)
- HAMPTON Round U-Bolt, 5/16", 1-3/8 in Wd, 3-7/8 in Ht, Zinc Plated Stainless Steel (02-3450-211)
- Zoro Select U-Bolts