Shop All U-Bolts
Zoro Select
Round U-Bolt, 1/4"-20, 7/8 in Wd, 2 15/16 in Ht, Plain Steel, 5 PK
Mfr # U17272.025.0050
Zoro # G2793631
product price: $4.69
/pk 5, $0.94/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Inside Height 2 15/16 in
- Inside Width/Diameter 7/8 in
- For Pipe Size 1/2 in
Product Information
- Brand Zoro Select
- MFR # U17272.025.0050
- Zoro # G2793631
- Country of Origin Multiple
- Category U-Bolts
Dimensions
Thread Size | 1/4"-20 |
Inside Height | 2 15/16 in |
Inside Width/Diameter | 7/8 in |
For Pipe Size | 1/2 in |
Thread Length | 2-1/2 in |
Width Across Centers of Tips | 1-1/8 in |
Dimensional Standards | ASME B18.31.5 |
Pipe Size (In.) | 1/2 in |
Inside Length | 2 15/16 in |
Width (In.) | 7/8 in |
Inside Width | 7/8 in |
Description
Standard U-Bolt, Standard U-Bolt, Steel, Finish Plain, Thread Size 1/4 In.-20, Thread Length 2 1/2 in, Inside Length 2 15/16 in, Inside Width 7/8 in, Pipe Size (In.) 1/2 in, Characteristics ASME B18.2.2- ASTM A563, Grade A, Includes (4) Nuts, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 10 in L (U04100.087.1000)
- ZORO SELECT #4-40 x 1-1/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.011.0112)
- POWERNAIL Collated Stainless Steel Flooring Nail, 2 in L, 16 ga, L-Head Head, 1000 PK (LSS20016)
- MIDWEST FASTENER #10-32 x 1-1/2 in Slotted Flat Machine Screw, Plain Brass, 14 PK (61436)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 3/8 in Wd, 2 3/16 in Ht, Plain Stainless Steel, 10 PK (U17567.031.0101)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 1/2 in Wd, 2 3/4 in Ht, Plain Stainless Steel (U17567.025.0100)
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 7/16 in Wd, 4 7/16 in Ht, Plain Stainless Steel (U17277.037.0200)
- ZORO SELECT Round U-Bolt, 3/4"-10, 10 7/8 in Wd, 13 13/16 in Ht, Plain Stainless Steel (U17277.075.1000)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 3/4 in Wd, 3 in Ht, Plain Stainless Steel (U17567.025.0125)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 3/8 in Wd, 3 7/16 in Ht, Zinc Plated Steel, 5 PK (U17273.025.0100)
- ZORO SELECT Round U-Bolt, 1/4"-20, 3/4 in Wd, 1 1/4 in Ht, Black Oxide Steel, 10 PK (U17242.025.0037)
- Zoro Select U-Bolts