Shop All U-Bolts
Zoro Select
Round U-Bolt, 1/2"-13, 5 5/8 in Wd, 7 13/16 in Ht, Zinc Plated Steel, 5 PK
Mfr # 5ZA62
Zoro # G2609862
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2"-13
- Inside Height 7 13/16 in
- Inside Width/Diameter 5 5/8 in
- For Pipe Size 5 in
Product Information
- Brand Zoro Select
- MFR # 5ZA62
- Zoro # G2609862
- UPC # 190735944073
- Country of Origin China
- Category U-Bolts
Dimensions
Thread Size | 1/2"-13 |
Inside Height | 7 13/16 in |
Inside Width/Diameter | 5 5/8 in |
For Pipe Size | 5 in |
Thread Length | 3 in |
Width Across Centers of Tips | 6-1/8 in |
Inside Width | 5 5/8 in |
Inside Length | 7 13/16 in |
Width (In.) | 5 5/8 in |
Pipe Size (In.) | 5 in |
Description
Standard U-Bolt, Standard U-Bolt, Steel, Finish Zinc Plated, Thread Size 1/2 In.-13, Thread Length 3 in, Inside Length 7 13/16 in, Inside Width 5 5/8 in, Pipe Size (In.) 5 in, Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 4 Hex Nuts, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 50 PK (M07000.100.0050)
- HILLMAN 100Pk 1/4 Lock Washer (300018)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M55050.030.0030)
- ZORO SELECT #8-32 x 1-1/4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 4000 PK (0820MCT)
- ZORO SELECT Round U-Bolt, 1/4"-20, 3/4 in Wd, 2 1/4 in Ht, Black Oxide Steel, 10 PK (U17242.025.0038)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 3/8 in Wd, 3 7/16 in Ht, Plain Steel, 5 PK (U17272.025.0100)
- ZORO SELECT Square U-Bolt, 3/8"-16, 6 in Wd, 7 in Ht, Plain Stainless Steel (U17267.037.0607)
- ZORO SELECT Round U-Bolt, 5/16"-18, 2 in Wd, 2 11/16 in Ht, Hot Dipped Galvanized Steel, 10 PK (53059 0)
- ZORO SELECT Round U-Bolt, 1/2"-13, 3 1/2 in Wd, 5 in Ht, Zinc Plated Steel (U17243.050.0300)
- ZORO SELECT Square U-Bolt, 3/8"-16, 8 in Wd, 9 in Ht, Zinc Plated Steel (U17263.037.0907)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 3/4 in Wd, 3 in Ht, Zinc Plated Steel (U17243.025.0125)
- Zoro Select U-Bolts