Shop All U-Bolts
Download CAD Files
Zoro Select
Round U-Bolt, 1/2"-13, 4 in Wd, 5 1/2 in Ht, Hot Dipped Galvanized Steel
Mfr # 53110 8
Zoro # G4429503
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2"-13
- Inside Height 5 1/2 in
- Inside Width/Diameter 4 in
- For Pipe Size 3-1/2 in
Product Information
- Brand Zoro Select
- MFR # 53110 8
- Zoro # G4429503
- Country of Origin United States
- Category U-Bolts
Dimensions
Thread Size | 1/2"-13 |
Inside Height | 5 1/2 in |
Inside Width/Diameter | 4 in |
For Pipe Size | 3-1/2 in |
Thread Length | 1-1/2 in |
Width Across Centers of Tips | 4-1/2 in |
Inside Length | 5 1/2 in |
Inside Width | 4 in |
Pipe Size (In.) | 3 1/2 in |
Width (In.) | 4 in |
Details
Item | Round U-Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Hot Dipped Galvanized |
Number of Nuts Included | 2 |
Type | Standard U-Bolt |
Includes | 2 Hex Nuts, U-bolt |
Characteristics | Has Coarse Rolled Threads, For Square Form Connections. |
Features | For Square Form Connections |
Thread Type | Coarse |
Globally Sourced | Made in USA* |
Cushion Material | None |
Manufacturer Location | Made in USA* |
Drive Type | No Drive |
Description
Standard U-Bolt, Standard U-Bolt, Steel, Finish Hot Dipped Galvanized, Thread Size 1/2 In.-13, Thread Length 1 1/2 in, Inside Length 5 1/2 in, Inside Width 4 in, Pipe Size (In.) 3 1/2 in, Characteristics Has Coarse Rolled Threads, For Square Form Connections., Includes 2 Hex Nuts, U-bolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 25 PK (U04104.025.0400)
- G.L. HUYETT Clevis Pin W/Hairpin, Std, SS, 0.375x2 In (WWGCLPS6BPS6011)
- SUBURBAN BOLT AND SUPPLY 1/2"-13 x 1 in Slotted Flat Machine Screw, Zinc Plated Steel (A0300320100FZ)
- AVK Rivet Nut, M4-0.70 Thread Size, 60.83 in Flange Dia., 90.4 mm L, Aluminum, 10 PK (ATA2-470)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 3/8 in Wd, 3 5/8 in Ht, Zinc Plated Steel (U17243.031.0102)
- ZORO SELECT Round U-Bolt, 5/16"-18, 2 1/2 in Wd, 3 3/16 in Ht, Plain Stainless Steel (U17567.031.0200)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 3/8 in Wd, 2 3/16 in Ht, Black Oxide Steel, 10 PK (U17242.031.0101)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 in Wd, 1 3/4 in Ht, Plain Stainless Steel, 10 PK (U17567.025.0050)
- ZORO SELECT Round U-Bolt, 3/4"-10, 10 7/8 in Wd, 13 13/16 in Ht, Hot Dipped Galvanized Steel (53270 9)
- ZORO SELECT Square U-Bolt, 3/8"-16, 4 in Wd, 6 5/8 in Ht, Hot Dipped Galvanized Steel (53430 7)
- ZORO SELECT Square U-Bolt, 3/8"-16, 2 in Wd, 7 in Ht, Plain Stainless Steel (U17267.037.0207)
- Zoro Select U-Bolts