Shop All U-Bolts
Zoro Select
Round U-Bolt, 1/2"-13, 4 in Wd, 5 1/2 in Ht, Black Oxide Steel
Mfr # U17242.050.0350
Zoro # G2793397
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2"-13
- Inside Height 5 1/2 in
- Inside Width/Diameter 4 in
- For Pipe Size 3-1/2 in
Product Information
- Brand Zoro Select
- MFR # U17242.050.0350
- Zoro # G2793397
- Country of Origin Multiple
- Category U-Bolts
Dimensions
Thread Size | 1/2"-13 |
Inside Height | 5 1/2 in |
Inside Width/Diameter | 4 in |
For Pipe Size | 3-1/2 in |
Thread Length | 1-1/2 in |
Width Across Centers of Tips | 4-1/2 in |
Dimensional Standards | ASME B18.31.5 |
Width (In.) | 4 in |
Inside Width | 4 in |
Pipe Size (In.) | 3 1/2 in |
Inside Length | 5 1/2 in |
Description
Standard U-Bolt, Standard U-Bolt, Steel, Finish Black Oxide, Thread Size 1/2 In.-13, Thread Length 1 1/2 in, Inside Length 5 1/2 in, Inside Width 4 in, Pipe Size (In.) 3 1/2 in, Characteristics ASME B18.2.2- ASTM A563, Grade A, Includes (2) Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51030.016.0062)
- ZORO SELECT M12-1.50 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 25 PK (M07040.120.0040)
- SENCO Collated Framing Nail, 2 in L, 11.5 ga, Hot Dipped Galvanized, Flat Head, 34 Degrees, 2500 PK (G621ASBXN)
- ZORO SELECT Spring Nut, 1/4"-20, Square Shape, Steel, Not Graded, Phosphate Finish, 25 PK (ADVD7956-1420-4)
- ZORO SELECT Square U-Bolt, 3/8"-16, 4 in Wd, 4 5/8 in Ht, Plain Stainless Steel (U17267.037.0405)
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 1/2 in Wd, 3 1/8 in Ht, Zinc Plated Steel, 10 PK (U17243.037.0200)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 1/8 in Wd, 2 3/16 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.031.0075)
- ZORO SELECT Standard U-Bolt, 1/2"-13, 3 9/16 in Wd, 5 3/4 in Ht, Plain Steel, 5 PK (U17272.050.0300)
- ZORO SELECT Round U-Bolt, 1/4"-20, 3/4 in Wd, 1 1/4 in Ht, Black Oxide Steel, 10 PK (U17242.025.0037)
- ZORO SELECT Round U-Bolt, 5/16"-18, 2 1/2 in Wd, 3 3/16 in Ht, Plain Stainless Steel (U17567.031.0200)
- CALBRITE Round U-Bolt, 1/4"-20, 61/64 in Wd, 2 3/4 in Ht, Plain Stainless Steel (S60500UB00)
- Zoro Select U-Bolts