Shop All Bar Height Stools
Zoro Select
Round Stool, Height Range 24", Hardboard Gray
Mfr # 44N707
Zoro # G5221991
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Series Jinhua Zhenfei Tools Co., Ltd
- Overall Height 30 in
- Weight Capacity 250 lb
- Frame Material Tubular Steel
Product Information
- Brand Zoro Select
- MFR # 44N707
- Zoro # G5221991
- UPC # 190735496244
- Country of Origin China
- Category Bar Height Stools
Dimensions
Overall Height | 30 in |
Seat Depth | 14 in |
Overall Width | 17 in |
Seat Diameter | 14 in |
Adjustable Seat Height | No |
Footring Diameter | 16 3/4 in |
Overall Diameter | 17 in |
Minimum Seat Height | 30 in |
Maximum Seat Height | 30 in |
Overall Depth | 17 in |
Description
Round Stool, Base Design 4 Legs, Mobility Stationary, Backrest No, Base Color Gray, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 30 in, Minimum Seat Height 30 in, Overall Height 30 in, Seat Diameter 14 in, Seat Shape Round, Seat Width Not Applicable, ESD Conductive No, Assembled Unassembled, Footring Diameter 16 3/4 in, Footring Shape Round, For Floor Surface Hard Surfaces, Includes Glides Yes, Load Capacity 250 lb, Maximum Tilting Angle 3 Degrees , Number of Legs 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 18" x 24" Euroline Flush Mounted Beveled Edge Medicine Cabinet (127BV)
- FLASH FURNITURE Double Ring Chrome Stool, Red Seat (XU-D-100-RED-GG)
- FLASH FURNITURE Burgundy Fabric Folding Chair (2-HA-MC320AF-BG-GG)
- BAXTON STUDIO Iris Vintage Classic Ash Walnut Finished Wood and Synthetic Rattan King Size Arched Headboard (181-11131-Zoro)
- ZORO SELECT Work Bench Stool, 29" H., Steel (453D91)
- FLASH FURNITURE WhiteNavy PE Rattan Stacking Paris Stool, 2PK (2-SDA-AD642001-F-CS-WHNVY-NAT-GG)
- BAXTON STUDIO Gregory Light Grey Velvet and Brown Wood 2-Piece Swivel Bar Stool Set (164-10289)
- DREAMSEAT Bar Stool 500 with Miami Dolphins Alternate Logo, 2PK (XZ500BSDBLK-PSNFL20093A)
- BAXTON STUDIO Jason Sand Upholstered and Espresso Wood 2-Piece Bar Stool Set (167-10850)
- MANHATTAN COMFORT Kingsley Barstool in Ivory and Dark Walnut (BS012-IV)
- HOMEROOTS 43 x 20 x 19 in. Faux Leather & Black Wood Adjustable Bar Stool Gray (476974)
- Zoro Select Bar Height Stools