Shop All Round Standoffs
Zoro Select
Round Standoffs, #8-32 Thrd Sz, 5/8 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK
Mfr # CRH041088GR
Zoro # G3737045
original price:
$3.45
16% off
new price: $2.89
/pk 10, $0.29/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Standoff Gender Female
- Standoff Material Aluminum
- Standoff Finish Plain
- Overall Length 5/8 in
Product Information
- Brand Zoro Select
- MFR # CRH041088GR
- Zoro # G3737045
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | #8-32 |
Body Length | 5/8 in |
Overall Length | 5/8 in |
Outside Diameter | 1/4 in |
Length Tolerance | +/-0.005" |
Outside Dia. Tolerance | +/-0.005 in |
Thread Depth | 5/8 in |
Overall Length Tolerance | +/-0.005 in |
Outside Diameter Tolerance | +/-0.005 in |
Body Thread Length | 5/8 in |
Outside Dia. | 1/4 in |
Length | 5/8" |
Screw Size | #8-32 |
Description
Standoff, Thread Size #8-32, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 5/8 in, Body Length 5/8 in, Body Thread Length 5/8 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion Resistant, Outside Diameter Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN FASTENERS M4 x 0.7 x 20mm Machine Screw - Slotted Pan Head - Steel - Zinc - DIN 125B - Pkg of 100 (CJC04020)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 13 mm L, Nylon Body, 15 PK (9540PK)
- MIDWEST FASTENER 1/4"-20 x 1/4" Steel Coarse Thread Slotted Headless Set Screws 20PK (71561)
- MIDWEST FASTENER Class 10.9, M10-1.50 Flange Bolt, Black Phosphate Steel, 90 mm L, 2 PK (932963)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 2 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRK043288GR)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 1-1/2 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRK042488GR)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 7/8 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH041488GR)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 5/8 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH041044GR)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 3/8 in Bd L, 18-8 Stainless Steel Plain, 1000 PK (0606SCBSOS)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 7/16 in Bd L, 18-8 Stainless Steel Plain, 1000 PK (0407SCBSOS)
- FASCOMP Round Standoffs, #8-32 Thrd Sz, 1-1/4 in Bd L, Aluminum Plain, 1/4 in OD (FC1696-832-A)
- Zoro Select Round Standoffs