Shop All Round Standoffs
Zoro Select
Round Standoffs, 5/16"-18 Thrd Sz, 1 in Bd L, Aluminum Black Anodized, 1 in OD, 2 PK
Mfr # ZA0186-ALBLK
Zoro # G3352596
product price: $13.99
/pk 2, $7.00/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Standoff Gender Female
- Standoff Material Aluminum
- Standoff Finish Black Anodized
- Overall Length 1 in
Product Information
- Brand Zoro Select
- MFR # ZA0186-ALBLK
- Zoro # G3352596
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | 5/16"-18 |
Body Length | 1 in |
Overall Length | 1 in |
Outside Diameter | 1 in |
Length Tolerance | +/-0.010" |
Outside Dia. | 1" |
Outside Dia. Tolerance | +/-0.005 in |
Overall Length Tolerance | +/-0.010 in |
Thread Depth | 1 in |
Screw Size | 5/16-18 |
Thread Length | 1 in |
Outside Diameter Tolerance | +/-0.005 in |
Body Thread Length | 1 in |
Length | 1" |
Description
Standoff, Thread Size 5/16 In.-18, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 1 in, Body Length 1 in, Thread Length 1 in, Body Thread Length 1 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1 in, Shape Round, Material Aluminum, Finish Black Anodized, Pack Size Small Pack, System of Measurement Inch, Color Black, Overall Length Tolerance +/-0.010 in, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M10-1.5X12 ISO4029 SOCKET SET CUPPT. BLK OX (M10012SSC)
- L.H. DOTTIE Drywall Screw, #6 x 1-1/4 in, Carbon Steel, Flat Head Phillips Drive, 100 PK (WR6114)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 5/16 in Bore Dia., 25 PK (KG-31ST OIL)
- UNICORP Female UnThrd Spacer, , #12 Screw Size, Steel, 1-1/2 in Overall Lg (S1143-M10-F21-J)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1-1/2 in Bd L, Aluminum Black Anodized, 3/4 in OD, 2 PK (ZA0170-ALBLK)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 3/4 in Bd L, Aluminum Black Anodized, 1 in OD, 2 PK (ZA0184-ALBLK)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 3/4 in Bd L, Aluminum Black Anodized, 3/4 in OD, 2 PK (ZA0164-ALBLK)
- ZORO SELECT Round Standoffs, #10-24 Thrd Sz, 1 in Bd L, Aluminum Clear Anodized, 3/8 in OD, 2 PK (ZA0106-AL28)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1-1/2 in Bd L, Aluminum Clear Anodized, 1 1/4 in OD, 2 PK (ZA0210-AL28)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 3/8 in Bd L, Aluminum 3/16 in OD (100604RFA)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 3/8 in Bd L, Stainless Steel Plain, 1/4 in OD (140604RM303)
- Zoro Select Round Standoffs