Shop All Round Standoffs
Zoro Select
Round Standoffs, #4-40 Thrd Sz, 1 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK
Mfr # CRH041644GR
Zoro # G3654786
product price: $4.39
/pk 10, $0.44/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4-40
- Standoff Gender Female
- Standoff Material Aluminum
- Standoff Finish Plain
- Overall Length 1 in
Product Information
- Brand Zoro Select
- MFR # CRH041644GR
- Zoro # G3654786
- Country of Origin China
- Category Round Standoffs
Dimensions
Thread Size | #4-40 |
Body Length | 1 in |
Overall Length | 1 in |
Outside Diameter | 1/4 in |
Thread Depth | 1 in |
Overall Length Tolerance | +/-0.005 in |
Outside Dia. | 1/4" |
Length Tolerance | +/-0.005" |
Screw Size | #4-40 |
Outside Dia. Tolerance | +/-0.005 in |
Outside Diameter Tolerance | +/-0.005 in |
Body Thread Length | 1 in |
Length | 1" |
Description
Standoff, Thread Size #4-40, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 1 in, Body Length 1 in, Body Thread Length 1 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion Resistant, Outside Diameter Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Con-Sert Screws Masonry Screw, 1/4" Dia., Hex, 1 1/4 in L, Carbon Steel Yellow Zinc, 100 PK (14114HS)
- ZORO SELECT Wood Screw, #6, 1/2 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.013.0050)
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39797.018.0150)
- ZORO SELECT Lag Screw, 3/8 in, 7 in, Steel, Galvanized Hex Hex Drive, 50 PK (37112LG)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 1/4 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH040444GR)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 1/2 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH040844GR)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 3/4 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH041244GR)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 1/2 in Bd L, Nylon Plain, 1/4 in OD, 10 PK (15TSP003)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 3/4 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH041288GR)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 5/16 in Bd L, Nylon 1/4 in OD (140504RFN)
- FASCOMP Round Standoffs, #6-32 Thrd Sz, 5/8 in Bd L, Aluminum Plain, 1/4 in OD (FC1686-632-A)
- Zoro Select Round Standoffs