Shop All Round Spacers
Zoro Select
Round Spacers, 8X7/16 #5/16 ROUND, PK100, #8 Screw Size, Stainless steel Stainless Steel
Mfr # 310708RS303
Zoro # G4813040
product price: $40.99
/pk 100, $0.41/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #8
- Overall Length 7/16 in
- Material Stainless Steel
- Finish Stainless steel
Product Information
- Brand Zoro Select
- MFR # 310708RS303
- Zoro # G4813040
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #8 |
Overall Length | 7/16 in |
Outside Diameter | 5/16" |
Size | 8 x 7/16 in |
Details
Item | Round Spacers, 8X7/16 #5/16 ROUND,PK100 |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Stainless steel |
Spacer Shape | Round |
Description
Round Spacers,8X7/16 #5/16 ROUND,PK100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cap Nail, 2 In L, PK300 (4NFC5)
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 50 PK (U01062.025.0200)
- ZORO SELECT Blind Rivet, Flanged Head, 5/32 in Dia., 43/64 in L, Aluminum Body, 500 PK (U33191.015.0058)
- FREEMAN Collated Pin Nail, 5/8 in L, 23 ga, Headless Head (P23-58)
- ZORO SELECT Spacer, #4 Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.115 in Inside Dia, 10 PK (CRF040844GR)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 3/4 in Overall Lg (311208RSN)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Aluminum, 3/4 in Overall Lg, 0.252 in Inside Dia, 10 PK (CRF081204GR)
- ZORO SELECT Round Spacers, 8X1/4 #5/16 ROUND , PK100, Plain 18-8 Stainless Steel, 1/4 in Overall Lg (310408RS303)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 11/16 in Overall Lg, #8 Inside Dia (371108RS303)
- ZORO SELECT Round Spacer, #8 Screw Size, Stainless Stainless Steel, 9/16 in Overall Lg (140908RS303)
- ZORO SELECT Round Spacer, #8 Screw Size, Stainless Stainless Steel, 15/16 in Overall Lg (141508RS303)
- Zoro Select Round Spacers