Shop All Round Spacers
Zoro Select
Round Spacers, 8X3/16 #5/16 ROUND, PK100, #8 Screw Size, Stainless steel Stainless Steel
Mfr # 310308RS303
Zoro # G4815813
product price: $66.49
/pk 100, $0.66/ea
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #8
- Overall Length 3/16 in
- Material Stainless Steel
- Finish Stainless steel
Product Information
- Brand Zoro Select
- MFR # 310308RS303
- Zoro # G4815813
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #8 |
Overall Length | 3/16 in |
Outside Diameter | 5/16" |
Size | 8 x 3/16 in |
Details
Item | Round Spacers, 8X3/16 #5/16 ROUND,PK100 |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Stainless steel |
Spacer Shape | Round |
Description
Round Spacers,8X3/16 #5/16 ROUND,PK100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN INDUSTRIAL SUPPLY M6 Metric 10.9 Flat Washer-Zinc (TM6FWZ109)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 29/64 in L, Steel Body, 500 PK (U33900.012.4244)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #14 Steel, Zinc Yellow Finish, 50 PK (08215)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 5 PK (U01200.075.0275)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 1 in Overall Lg, #12 Inside Dia (371612RS303)
- ZORO SELECT Round Spacer, Natural Nylon, 3/8 in Overall Lg, #14 Inside Dia (500814RSN)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/16 in Overall Lg, #8 Inside Dia (370308RSA)
- ZORO SELECT Round Spacer, #8 Screw Size, Nickel Brass, 1/8 in Overall Lg (140208RSBN)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/4 in Overall Lg, #10 Inside Dia (311210RSA)
- ZORO SELECT Round Spacer, #6 Screw Size, Nylon, 1/4 in Overall Lg (310406RSN)
- ZORO SELECT Spacer, 1/4 in Screw Size, Chrome Plated Steel, 1 in Overall Lg, 0.281 in Inside Dia, 5 PK (MPB506)
- Zoro Select Round Spacers