Shop All Round Spacers
Zoro Select
Round Spacers, 6X5/8 #5/16 ROUND , PK100, #6 Screw Size, Stainless steel Stainless Steel
Mfr # 311006RS303
Zoro # G4812173
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #6
- Overall Length 5/8 in
- Material Stainless Steel
- Finish Stainless steel
Product Information
- Brand Zoro Select
- MFR # 311006RS303
- Zoro # G4812173
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #6 |
Overall Length | 5/8 in |
Outside Diameter | 5/16" |
Size | 6 x 5/8 in |
Details
Item | Round Spacers, 6X5/8 #5/16 ROUND ,PK100 |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Stainless steel |
Spacer Shape | Round |
Description
Round Spacers,6X5/8 #5/16 ROUND,PK100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 1-1/4"-7, Steel, Grade 8, Yellow Zinc, 1 27/64 in Ht, 5 PK (U12450.125.0001)
- ZORO SELECT Binding Barrel, #10-24, 3/4 in Brl Lg, 1/4 in Brl Dia, 316 Stainless Steel Plain (Z1512)
- HERITAGE Cotter Pin Bow Tie, .12" x 2-3/4", CSZ (BTC-120-0437)
- MIDWEST FASTENER Lynch Pin, Steel, Zinc Yellow Finish, 3 PK (36504)
- ZORO SELECT Round Spacers, 6X1/4 #5/16 ROUND , PK100, #6 Screw Size, Stainless steel Stainless Steel (310406RS303)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 3/4 in Overall Lg (371208RSN)
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 5/8 in Overall Lg (501010RSN)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Aluminum, 1 1/4 in Overall Lg, 0.252 in Inside Dia, 10 PK (CRF082004GR)
- ZORO SELECT Round Spacer, Plain Aluminum, 13/16 in Overall Lg, #10 Inside Dia (311310RSA)
- ZORO SELECT Round Spacer, Plain Aluminum, 7/8 in Overall Lg, #14 Inside Dia (501414RSA)
- FASCOMP Spacer, 1/2 RndX5/8, 252 ID, Alum, Plain Aluminum, 5/8 in Overall Lg, 0.252 in Inside Dia (FC1223-25-A)
- Zoro Select Round Spacers