Shop All Round Spacers
Zoro Select
Round Spacers, 6X1/4 #5/16 ROUND , PK100, #6 Screw Size, Stainless steel Stainless Steel
Mfr # 310406RS303
Zoro # G4812803
product price: $67.49
/pk 100, $0.67/ea
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #6
- Overall Length 1/4 in
- Material Stainless Steel
- Finish Stainless steel
Product Information
- Brand Zoro Select
- MFR # 310406RS303
- Zoro # G4812803
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #6 |
Overall Length | 1/4 in |
Outside Diameter | 5/16" |
Size | 6 x 1/4 in |
Details
Item | Round Spacers, 6X1/4 #5/16 ROUND ,PK100 |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Stainless steel |
Spacer Shape | Round |
Description
Round Spacers,6X1/4 #5/16 ROUND,PK100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2"-13 x 3/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 5PK (33873)
- MIDWEST FASTENER Double-End Threaded Stud, 5/16"-18Thread to5/16"-24Thread, 2 in, Steel, Zinc Plated, 5 PK (63524)
- MKT FASTENING VZM Polyester, 10 Oz Container Size Cartridge (M28252601)
- FOREVERBOLT Fender Washer, Fits Bolt Size 1/2" , Stainless Steel NL-19 Finish, 5 PK (FB3FEWASH122P5)
- ZORO SELECT Round Spacer, Natural Nylon, 5/8 in Overall Lg, #12 Inside Dia (501012RSN)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 7/16 in Overall Lg, #10 Inside Dia (370710RS303)
- ZORO SELECT Round Spacer, #6 Screw Size, Nylon, 3/4 in Overall Lg (311206RSN)
- ZORO SELECT Spacer, #4 Screw Size, Plain Nylon, 1 in Overall Lg, 0.115 in Inside Dia, 10 PK (13SP030)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/4 in Overall Lg, #12 Inside Dia (371212RSA)
- ZORO SELECT Round Spacer, #6 Screw Size, Nylon, 1/8 in Overall Lg (500206RSN)
- ZORO SELECT Round Spacer, #6 Screw Size, Nylon, 1/8 in Overall Lg (310206RSN)
- Zoro Select Round Spacers