Shop All Round Spacers
Zoro Select
Round Spacer, Plain Stainless Steel, 7/8 in Overall Lg, #10 Inside Dia
Mfr # 371410RS303
Zoro # G4802960
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 7/8 in
- Material Stainless Steel
- Finish Plain
- Inside Diameter #10
Product Information
- Brand Zoro Select
- MFR # 371410RS303
- Zoro # G4802960
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 7/8 in |
Inside Diameter | #10 |
Outside Diameter | 3/8" |
Size | 10X7/8 |
Details
Item | Round Spacers, 10X7/8 #3/8 ROUND ,PK100 |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Spacer Shape | Round |
Description
Round Spacers,10X7/8 #3/8 ROUND,PK100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 1/2"-13, Steel, Grade 8, Zinc Plated, 21/64 in Ht, 10 PK (U11362.050.0001)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-1/2 in, Black Steel Pan Head Torx Drive, 12 PK (36904)
- BSC PREFERRED Left-Hand to Right-Hand Male Thread Adapter Black-Oxide Steel 1/2-13 Thread 6 Long (94455A433)
- FASCOMP Thumb Nut, 1/4 Rnd, 2-56 ThrdX1/40 (FC7210-SS)
- ZORO SELECT Spacer, #10 Screw Size, Plain Aluminum, 1 1/4 in Overall Lg, 0.192 in Inside Dia, 10 PK (CRF062003GR)
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 3/4 in Overall Lg (311210RSN)
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 5/16 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP045)
- ZORO SELECT Spacer, #4 Screw Size, Plain Nylon, 1 in Overall Lg, 0.115 in Inside Dia, 10 PK (13SP030)
- ZORO SELECT Round Spacer, #8 Screw Size, Aluminum, 11/16 in Overall Lg (311108RSA)
- ZORO SELECT Round Spacer, #4 Screw Size, Stainless Stainless Steel, 5/16 in Overall Lg (100504RS303)
- ZORO SELECT Round Spacer, Plain Aluminum, 7/16 in Overall Lg, #10 Inside Dia (370710RSA)
- Zoro Select Round Spacers