Shop All Round Spacers
Zoro Select
Round Spacer, Plain Stainless Steel, 5/16 in Overall Lg, #8 Inside Dia
Mfr # 370508RS303
Zoro # G4831399
product price: $81.99
/pk 100, $0.82/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 5/16 in
- Material Stainless Steel
- Finish Plain
- Inside Diameter #8
Product Information
- Brand Zoro Select
- MFR # 370508RS303
- Zoro # G4831399
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 5/16 in |
Inside Diameter | #8 |
Outside Diameter | 3/8" |
Size | 8X5/16 |
Details
Item | Round Spacers, 8X5/16 #3/8 ROUND ,PK100 |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Spacer Shape | Round |
Description
Round Spacers,8X5/16 #3/8 ROUND,PK100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/8 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08705)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 21/32 in L, Aluminum Body, 100 PK (1902PK)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 100 PK (M07000.080.0035)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 25 mm L, 25 PK (M04114.160.0025)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 5/16 in Overall Lg, #14 Inside Dia (500514RS303)
- ZORO SELECT Spacer, M10 Screw Size, Plain Nylon, 5 mm Overall Lg, 10.4 mm Inside Dia, 10 PK (13ME101)
- ZORO SELECT Spacer, 1/4 in Screw Size, Chrome Plated Steel, 1/8 in Overall Lg, 0.281 in Inside Dia, 5 PK (MPB501)
- ZORO SELECT Round Spacer, Natural Nylon, 3/8 in Overall Lg, #14 Inside Dia (500614RSN)
- ZORO SELECT Round Spacer, Plain Aluminum, 15/16 in Overall Lg, #14 Inside Dia (501514RSA)
- ZORO SELECT Round Spacer, #6 Screw Size, Stainless Stainless Steel, 1/8 in Overall Lg (140206RS303)
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 1/4 in Overall Lg (370410RSN)
- Zoro Select Round Spacers