Shop All Round Spacers
Zoro Select
Round Spacer, Plain Stainless Steel, 13/16 in Overall Lg, #8 Inside Dia
Mfr # 371308RS303
Zoro # G4804324
product price: $63.15
/pk 100, $0.63/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 13/16 in
- Material Stainless Steel
- Finish Plain
- Inside Diameter #8
Product Information
- Brand Zoro Select
- MFR # 371308RS303
- Zoro # G4804324
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 13/16 in |
Inside Diameter | #8 |
Outside Diameter | 3/8" |
Size | 8X13/16 |
Details
Item | Round Spacers, 8X13/16 #3/8 ROUND,PK100 |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Spacer Shape | Round |
Description
Round Spacers,8X13/16 #3/8 ROUND,PK100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 6 ft, Steel, Grade A, Black Oxide Finish (U20360.043.7200)
- ZORO SELECT Button Head Machine Screw (ZBM128LH)
- ZORO SELECT Not Graded, 5/16"-24 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in L, 25 PK (U51007.031.0250)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 10 PK (N01000.043.0250)
- ZORO SELECT Round Spacer, Natural Nylon, 3/8 in Overall Lg, #12 Inside Dia (500612RSN)
- ZORO SELECT Round Spacer, #4 Screw Size, Nickel Brass, 5/8 in Overall Lg (141004RSBN)
- ZORO SELECT Spacer, 5/8 in Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.63 in Inside Dia (CRF160810GR)
- ZORO SELECT Spacer, #6 Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.14 in Inside Dia, 10 PK (CRF050866GR)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 3/4 in Overall Lg (311208RSN)
- ZORO SELECT Round Spacer, #8 Screw Size, Stainless steel Stainless Steel, 3/4 in Overall Lg (311208RS303)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 5/16 in Overall Lg, 0.257 in Inside Dia, 10 PK (13SP222)
- Zoro Select Round Spacers