Shop All Round Spacers
Zoro Select
Round Spacer, Plain Stainless Steel, 11/16 in Overall Lg, #8 Inside Dia
Mfr # 141108RS303
Zoro # G4815350
product price: $267.99
/pk 500, $0.54/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Stainless Steel
- Finish Plain
- Outside Diameter 1/4"
- Size 8X11/16
Product Information
- Brand Zoro Select
- MFR # 141108RS303
- Zoro # G4815350
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 11/16 in |
Inside Diameter | #8 |
Outside Diameter | 1/4" |
Size | 8X11/16 |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Spacer Shape | Round |
Description
8X11/16 One Quarter Round Spacer Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 x 3/4 in Slotted Round Machine Screw, Plain Brass, 12 PK (32801)
- G.L. HUYETT Undersized Machine Key, Round End, Stainless Steel, Plain, 35 mm L, 6 mm Sq (720606-035)
- FOREVERBOLT #8-32 x 1/4 in Phillips Flat Machine Screw, NL-19 18-8 Stainless Steel, 100 PK (FBFHMSP83214P100)
- MIDWEST FASTENER #10-24 x 1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (63701)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 1 in Overall Lg, #8 Inside Dia (141608RS303)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 5/16 in Overall Lg, #6 Inside Dia (140506RS303)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 1/4 in Overall Lg, #4 Inside Dia (140404RS303)
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 3/16 in Overall Lg (370310RSN)
- ZORO SELECT Round Spacer, #4 Screw Size, Stainless Stainless Steel, 1/2 in Overall Lg (100804RS303)
- ZORO SELECT Round Spacer, #8 Screw Size, Nickel Brass, 1/4 in Overall Lg (140408RSBN)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/4 in Overall Lg, #6 Inside Dia (311206RSA)
- Zoro Select Round Spacers