Shop All Round Spacers
Zoro Select
Round Spacer, Plain Stainless Steel, 1 in Overall Lg, #8 Inside Dia
Mfr # 501608RS303
Zoro # G4807255
product price: $152.99
/pk 100, $1.53/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 1 in
- Material Stainless Steel
- Finish Plain
- Inside Diameter #8
Product Information
- Brand Zoro Select
- MFR # 501608RS303
- Zoro # G4807255
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 1 in |
Inside Diameter | #8 |
Outside Diameter | 3/8" |
Size | 8X1 |
Details
Item | Round Spacers, 8X1 #1/2 ROUND SPA,PK100 |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Spacer Shape | Round |
Description
Round Spacers,8X1 #1/2 ROUND SPA,PK100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 10 PK (M20C50KCS)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/4"-10, 18 in Shank, 1-1/2 in ID, Steel, Galvanized (N2008-18)
- MIDWEST FASTENER Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 45 mm L, 2 PK (931243)
- MIDWEST FASTENER 3.2mm x 32mm Zinc Plated Steel Metric Cotter Pins 25PK (32211)
- ZORO SELECT Spacer, M8 Screw Size, Plain Nylon, 20 mm Overall Lg, 8.3 mm Inside Dia, 10 PK (13ME089)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/8 in Overall Lg, #8 Inside Dia (370608RSA)
- ZORO SELECT Round Spacer, #10 Screw Size, Aluminum, 5/8 in Overall Lg (311010RSA)
- ZORO SELECT Round Spacer, #6 Screw Size, Stainless Stainless Steel, 1/4 in Overall Lg (140406RS303)
- ZORO SELECT Spacer, #4 Screw Size, Plain Aluminum, 3/4 in Overall Lg, 0.115 in Inside Dia (CRF041244GR)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 1/4 in Overall Lg, #4 Inside Dia (100404RS303)
- ZORO SELECT Round Spacer, #4 Screw Size, Nylon, 5/8 in Overall Lg (311004RSN)
- Zoro Select Round Spacers