Shop All Round Spacers
Zoro Select
Round Spacer, Plain Aluminum, 7/8 in Overall Lg, #14 Inside Dia
Mfr # 501414RSA
Zoro # G4803119
product price: $564.99
/pk 1000, $0.56/ea
Free Shipping & Returns
$564.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 7/8 in
- Material Aluminum
- Finish Plain
- Inside Diameter #14
Product Information
- Brand Zoro Select
- MFR # 501414RSA
- Zoro # G4803119
- Country of Origin Taiwan, Province of China
- Category Round Spacers
Dimensions
Overall Length | 7/8 in |
Inside Diameter | #14 |
Outside Diameter | 3/8" |
Size | 14X7/8 |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Spacer Shape | Round |
Description
14X7/8 One Half Round Spacer Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 25 PK (U51010.031.0300)
- ZORO SELECT Double-End Threaded Stud, M6-1mm Thread to M6-1mm Thread, 42.5 mm, Steel, Plain, 100 PK (M21520.060.0035)
- ZORO SELECT Solid Rivet, Flat Head, 0.375 in Dia., 0.5 in L, Steel Body, 30 PK (411208-0)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 13 mm Shaft Dia, 5 PK (DSH-13SA)
- ZORO SELECT Round Spacer, Plain Aluminum, 1/4 in Overall Lg, #10 Inside Dia (370410RSA)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 5/16 in Overall Lg, #14 Inside Dia (500514RS303)
- ZORO SELECT Round Spacer, #4 Screw Size, Stainless Stainless Steel, 3/4 in Overall Lg (141204RS303)
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 5/8 in Overall Lg (501010RSN)
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 1/8 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP159)
- ZORO SELECT Spacer, M6 Screw Size, Plain Nylon, 10 mm Overall Lg, 6.5 mm Inside Dia, 10 PK (13ME079)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/4 in Overall Lg, #12 Inside Dia (371212RSA)
- Zoro Select Round Spacers