Shop All Round Spacers
Zoro Select
Round Spacer, Plain Aluminum, 3/8 in Overall Lg, #10 Inside Dia
Mfr # 370610RSA
Zoro # G4831414
product price: $170.99
/pk 1000, $0.17/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 3/8 in
- Material Aluminum
- Finish Plain
- Inside Diameter #10
Product Information
- Brand Zoro Select
- MFR # 370610RSA
- Zoro # G4831414
- Country of Origin Taiwan, Province of China
- Category Round Spacers
Dimensions
Overall Length | 3/8 in |
Inside Diameter | #10 |
Outside Diameter | 3/8" |
Size | 10X3/8 |
Details
Item | Round Spacers, 10X3/8 #3/8 ROUND,PK1000 |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Spacer Shape | Round |
Description
Round Spacers,10X3/8 #3/8 ROUND,PK1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 6 in Shank, 1 in ID, Steel, Plain (K2023-6)
- ZORO SELECT Wood Screw, #10, 3-1/2 in, Zinc Yellow Steel Flat Head Torx Drive, 200 PK (U30105.019.0350)
- ZORO SELECT Binding Barrel, #8-32, 3/8 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Plain, 25 PK (5MA87)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 100 PK (M07000.080.0050)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 3/4 in Overall Lg (501208RSN)
- ZORO SELECT Round Spacer, #10 Screw Size, Stainless Stainless Steel, 1/8 in Overall Lg (370210RS303)
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 1 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP274)
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 1 1/2 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP329)
- ZORO SELECT Round Spacer, Plain Aluminum, 15/16 in Overall Lg, #12 Inside Dia (501512RSA)
- ZORO SELECT Round Spacer, #4 Screw Size, Nickel Brass, 5/8 in Overall Lg (141004RSBN)
- MIDWEST FASTENER Round Spacer, #10 Screw Size, Nylon, 1/4 in Overall Lg (65788)
- Zoro Select Round Spacers