Shop All Round Spacers
Zoro Select
Round Spacer, Plain Aluminum, 3/4 in Overall Lg, #6 Inside Dia
Mfr # 311206RSA
Zoro # G4813792
product price: $130.99
/pk 1000, $0.13/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 3/4 in
- Material Aluminum
- Finish Plain
- Inside Diameter #6
Product Information
- Brand Zoro Select
- MFR # 311206RSA
- Zoro # G4813792
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 3/4 in |
Inside Diameter | #6 |
Outside Diameter | 5/16" |
Size | 6X3/4 |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Spacer Shape | Round |
Description
6X3/4 Five Sixteenths Round Spacer Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 100 PK (SC22060300-14-100P1)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M55050.100.0025)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1-1/4 in, Zinc Plated Steel Wafer Head Torx Drive, 3000 PK (1020KWTF)
- NORD-LOCK Wedge Lock Washer, For Screw Size M24 Steel, Advanced Corrosion Resistance Finish, 100 PK (2196)
- ZORO SELECT Round Spacer, Plain Aluminum, 15/16 in Overall Lg, #14 Inside Dia (501514RSA)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 1/4 in Overall Lg, #4 Inside Dia (100404RS303)
- ZORO SELECT Round Spacer, #8 Screw Size, Stainless Stainless Steel, 1/2 in Overall Lg (370808RS303)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 7/8 in Overall Lg, #14 Inside Dia (501414RS303)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 1/8 in Overall Lg (370208RSN)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 7/8 in Overall Lg, #10 Inside Dia (501410RS303)
- ALLSTAR 9 in. & 3.06 in. Ring & Pinion Bearing Kit with Solid Spacer for Ford (ALL68509)
- Zoro Select Round Spacers