Shop All Round Spacers
Zoro Select
Round Spacer, Plain Aluminum, 3/4 in Overall Lg, #10 Inside Dia
Mfr # 311210RSA
Zoro # G4813065
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 3/4 in
- Material Aluminum
- Finish Plain
- Inside Diameter #10
Product Information
- Brand Zoro Select
- MFR # 311210RSA
- Zoro # G4813065
- Country of Origin Taiwan, Province of China
- Category Round Spacers
Dimensions
Overall Length | 3/4 in |
Inside Diameter | #10 |
Outside Diameter | 5/16" |
Size | 10X3/4 |
Details
Item | Round Spacers, 10X3/4 #5/16 ROUN,PK1000 |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Spacer Shape | Round |
Description
Round Spacers,10X3/4 #5/16 ROUN,PK1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (U07000.019.0150)
- ZORO SELECT #12-24 x 5/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.021.0062)
- KOCH INDUSTRIES Hitch Pin, Red Head 3/4x6-1/2 in. (4011423)
- ZORO SELECT Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 16 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.080.0016)
- ZORO SELECT Round Spacer, #4 Screw Size, Stainless Stainless Steel, 3/4 in Overall Lg (141204RS303)
- ZORO SELECT Round Spacer, Plain Aluminum, 15/16 in Overall Lg, #12 Inside Dia (501512RSA)
- ZORO SELECT Round Spacers, 6X1/8 #5/16 ROUND , PK100, #6 Screw Size, Stainless steel Stainless Steel (310206RS303)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 1/4 in Overall Lg (310408RSN)
- ZORO SELECT Round Spacer, #8 Screw Size, Stainless Stainless Steel, 3/8 in Overall Lg (500608RS303)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 3/4 in Overall Lg, #8 Inside Dia (371208RS303)
- ZORO SELECT Round Spacer, #6 Screw Size, Stainless Stainless Steel, 7/16 in Overall Lg (140706RS303)
- Zoro Select Round Spacers