Shop All Round Spacers
Zoro Select
Round Spacer, Plain Aluminum, 3/16 in Overall Lg, #8 Inside Dia
Mfr # 370308RSA
Zoro # G4810590
product price: $142.99
/pk 1000, $0.14/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 3/16 in
- Material Aluminum
- Finish Plain
- Inside Diameter #8
Product Information
- Brand Zoro Select
- MFR # 370308RSA
- Zoro # G4810590
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 3/16 in |
Inside Diameter | #8 |
Outside Diameter | 3/8" |
Size | 8X3/16 |
Details
Item | Round Spacers, 8X3/16 #3/8 ROUND,PK1000 |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Spacer Shape | Round |
Description
Round Spacers,8X3/16 #3/8 ROUND,PK1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Flanged Head, 1/4 in Dia., Steel Body, 25 PK (9885PK)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, White, Nylon 15 PK (76446)
- AVK Rivet Nut, M5-0.80 Thread Size, 70.77 mm Flange Dia., 9.4 mm L, 304 Stainless Steel (ATC9T-580)
- ZORO SELECT Nylon Insert Lock Nut, M56-5.50, Steel, Class 5, Zinc Plated, 56 mm Ht (M12300.560.0001)
- ZORO SELECT Round Spacer, #8 Screw Size, Stainless Stainless Steel, 9/16 in Overall Lg (140908RS303)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 13/16 in Overall Lg, #12 Inside Dia (501312RS303)
- ZORO SELECT Round Spacer, #6 Screw Size, Nickel Brass, 3/16 in Overall Lg (140306RSBN)
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 1/4 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP164)
- ZORO SELECT Spacer, #10 Screw Size, Plain Aluminum, 1 in Overall Lg, 0.192 in Inside Dia, 10 PK (CRF081603GR)
- ZORO SELECT Spacer, #4 Screw Size, Plain Nylon, 3/16 in Overall Lg, 0.115 in Inside Dia, 10 PK (13SP036)
- ZORO SELECT Round Spacer, Plain Aluminum, 1/4 in Overall Lg, #10 Inside Dia (370410RSA)
- Zoro Select Round Spacers