Shop All Round Spacers
Zoro Select
Round Spacer, Plain Aluminum, 1/8 in Overall Lg, #4 Inside Dia
Mfr # 100204RSA
Zoro # G4787314
product price: $116.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 1/8 in
- Material Aluminum
- Finish Plain
- Inside Diameter #4
Product Information
- Brand Zoro Select
- MFR # 100204RSA
- Zoro # G4787314
- Country of Origin Taiwan, Province of China
- Category Round Spacers
Dimensions
Overall Length | 1/8 in |
Inside Diameter | #4 |
Outside Diameter | 3/16" |
Size | 4X1/8 |
Details
Item | Round Spacers, 4X1/8 #3/16 ROUND,PK1000 |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Spacer Shape | Round |
Description
Round Spacers,4X1/8 #3/16 ROUND,PK1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Yellow Finish, 25 PK (U38131.062.0001)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 12 in L, 5/8 in W, 1/2 in H (3105000625-12)
- ZORO SELECT Socket Set Screw, Gr M12, Cup, 60mm L, PK5 (M07840.120.0060)
- DEWALT Single Single Lag Shield, 1/4" Dia, 1-5/16" L, Alloy Steel Plain, 50 PK (09650-PWR)
- ZORO SELECT Spacer, #4 Screw Size, Plain Nylon, 1 in Overall Lg, 0.115 in Inside Dia, 10 PK (13SP030)
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 3/8 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP223)
- ZORO SELECT Round Spacer, #8 Screw Size, Aluminum, 11/16 in Overall Lg (311108RSA)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 13/16 in Overall Lg, #12 Inside Dia (501312RS303)
- ZORO SELECT Spacer, 7/16 in Screw Size, Chrome Plated Steel, 2 in Overall Lg, 0.47 in Inside Dia, 5 PK (MPB1379)
- ZORO SELECT Spacer, 3/8 in Screw Size, Plain Aluminum, 1/4 in Overall Lg, 0.38 in Inside Dia, 10 PK (CRF120406GR)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/4 in Overall Lg, #12 Inside Dia (501212RSA)
- Zoro Select Round Spacers