Shop All Round Spacers
Zoro Select
Round Spacer, Plain Aluminum, 1/8 in Overall Lg, #14 Inside Dia
Mfr # 500214RSA
Zoro # G4804403
product price: $203.99
/pk 1000, $0.20/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 1/8 in
- Material Aluminum
- Finish Plain
- Inside Diameter #14
Product Information
- Brand Zoro Select
- MFR # 500214RSA
- Zoro # G4804403
- Country of Origin Taiwan, Province of China
- Category Round Spacers
Dimensions
Overall Length | 1/8 in |
Inside Diameter | #14 |
Outside Diameter | 3/8" |
Size | 14X1/8 |
Details
Item | Round Spacers, 14X1/8 #1/2 ROUND,PK1000 |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Spacer Shape | Round |
Description
Round Spacers,14X1/8 #1/2 ROUND,PK1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1/4"-20 x 1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91240)
- ITW SHAKEPROOF Clevis Pin 1/2 x 3 LCS PL (CLP-0500-3000/B)
- ZORO SELECT Fully Threaded Rod, M14-2mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20300.140.1000)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 250 PK (07989)
- ZORO SELECT Round Spacer, #12 Screw Size, Stainless Stainless Steel, 5/8 in Overall Lg (371012RS303)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 13/16 in Overall Lg (141308RSN)
- ZORO SELECT Spacer, M6 Screw Size, Plain Nylon, 10 mm Overall Lg, 6.5 mm Inside Dia, 10 PK (13ME079)
- ZORO SELECT Spacer, #12 Screw Size, Plain Nylon, 1/8 in Overall Lg, 0.219 in Inside Dia, 10 PK (13SP206)
- ZORO SELECT Spacer, 3/8 in Screw Size, Plain Aluminum, 1 in Overall Lg, 0.38 in Inside Dia, 10 PK (CRF121606GR)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 9/16 in Overall Lg, 0.257 in Inside Dia, 10 PK (13SP242)
- ZORO SELECT Round Spacer, #6 Screw Size, Nickel Brass, 1 in Overall Lg (141606RSBN)
- Zoro Select Round Spacers