Shop All Round Spacers
Zoro Select
Round Spacer, Plain Aluminum, 1/4 in Overall Lg, #8 Inside Dia
Mfr # 140408RSA
Zoro # G4806871
product price: $91.99
/pk 1000, $0.09/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 1/4 in
- Material Aluminum
- Finish Plain
- Inside Diameter #8
Product Information
- Brand Zoro Select
- MFR # 140408RSA
- Zoro # G4806871
- Country of Origin Taiwan, Province of China
- Category Round Spacers
Dimensions
Overall Length | 1/4 in |
Inside Diameter | #8 |
Outside Diameter | 1/4" |
Size | 8X1/4 |
Details
Item | Round Spacers, 8X1/4 #1/4 ROUND ,PK1000 |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Spacer Shape | Round |
Description
Round Spacers,8X1/4 #1/4 ROUND,PK1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Gr M10, Flat, 20mm L, PK25 (M07810.100.0020)
- HHIP 0.390" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0390)
- ITW Wood Screw, #10, 1-7/8 in, Phillips Drive, 100 PK (21380)
- AMPG Barrel Nut, #10-24, 1/2 in Brl Lg, 1/4 in Brl Dia, Steel Chrome Plated (Z4850)
- ZORO SELECT Spacer, #6 Screw Size, Plain Aluminum, 3/4 in Overall Lg, 0.14 in Inside Dia, 10 PK (CRF041266GR)
- ZORO SELECT Spacer, M8 Screw Size, Plain Nylon, 20 mm Overall Lg, 8.3 mm Inside Dia, 10 PK (13ME097)
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 1 in Overall Lg (371610RSN)
- ZORO SELECT Round Spacer, Plain Aluminum, 5/16 in Overall Lg, #8 Inside Dia (370508RSA)
- ZORO SELECT Spacer, M13 Screw Size, Plain Nylon, 15 mm Overall Lg, 13.3 mm Inside Dia, 10 PK (13ME122)
- ZORO SELECT Round Spacers, 8X1/4 #5/16 ROUND , PK100, Plain 18-8 Stainless Steel, 1/4 in Overall Lg (310408RS303)
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 3/8 in Overall Lg (310610RSN)
- Zoro Select Round Spacers