Shop All Round Spacers
Zoro Select
Round Spacer, Plain 18-8 Stainless Steel, 3/4 in Overall Lg, #6 Inside Dia
Mfr # 311206RS303
Zoro # G4814300
Free Shipping & Returns
$90.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Finish Plain
- Outside Diameter 5/16"
- Size 6X3/4
Product Information
- Brand Zoro Select
- MFR # 311206RS303
- Zoro # G4814300
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 3/4 in |
Inside Diameter | #6 |
Outside Diameter | 5/16" |
Size | 6X3/4 |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | 18-8 Stainless Steel |
Finish | Plain |
Spacer Shape | Round |
Description
6X3/4 Five Sixteenths Round Spacer Stainless steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Brass, 16 mm L, 10 PK (HC3B08016-010P1)
- FOREVERBOLT Not Graded, 3/8"-16 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 3/4 in L, 50 PK (FBHEXB381634P50)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #6 Spring Steel, Yellow Zinc Finish, 10000 PK (06WECY)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 50 PK (U04110.037.0150)
- ZORO SELECT Round Spacer, Plain 18-8 Stainless Steel, 7/16 in Overall Lg, #10 Inside Dia (310710RS303)
- ZORO SELECT Spacer, 7/16 in Screw Size, Chrome Plated Steel, 2 in Overall Lg, 0.47 in Inside Dia, 5 PK (MPB1379)
- ZORO SELECT Spacer, #6 Screw Size, Plain Aluminum, 1/4 in Overall Lg, 0.14 in Inside Dia, 10 PK (CRF040466GR)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 3/16 in Overall Lg (310308RSN)
- ZORO SELECT Round Spacer, #8 Screw Size, Aluminum, 1 in Overall Lg (141608RSA)
- ZORO SELECT Spacer, #10 Screw Size, Plain Aluminum, 1/4 in Overall Lg, 0.192 in Inside Dia, 10 PK (CRF050403GR)
- MIDWEST FASTENER Round Spacer, #8 Screw Size, Nylon, 1 in Overall Lg (77146)
- Zoro Select Round Spacers