Shop All Round Spacers
Zoro Select
Round Spacer, Natural Nylon, 3/8 in Overall Lg, #12 Inside Dia
Mfr # 500612RSN
Zoro # G4832920
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 3/8 in
- Material Nylon
- Finish Natural
- Inside Diameter #12
Product Information
- Brand Zoro Select
- MFR # 500612RSN
- Zoro # G4832920
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 3/8 in |
Inside Diameter | #12 |
Outside Diameter | 3/8" |
Size | 12X3/8 |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Nylon |
Finish | Natural |
Spacer Shape | Round |
Description
12X3/8 One Half Round Spacer Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 5/16inx1-1/4in, Pln, PK25 (U39100.031.0125)
- SIMPSON STRONG-TIE Wood Screw, #8, 2 in, Steel Torx Drive, 100 PK (CBT08200R100)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3/4 in, Black Steel Flat Head Phillips Drive, 10 PK (79466)
- ZORO SELECT Class 8.8, M12 Hex Head Cap Screw, Zinc Plated Steel, 150 mm L, 25 PK (M01210.120.0150)
- ZORO SELECT Round Spacer, #12 Screw Size, Aluminum, 3/16 in Overall Lg (500312RSA)
- ZORO SELECT Round Spacer, #12 Screw Size, Stainless Stainless Steel, 5/8 in Overall Lg (371012RS303)
- ZORO SELECT Round Spacer, #8 Screw Size, Stainless Stainless Steel, 3/16 in Overall Lg (500308RS303)
- ZORO SELECT Round Spacer, #4 Screw Size, Stainless Stainless Steel, 3/4 in Overall Lg (141204RS303)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/8 in Overall Lg, #12 Inside Dia (500812RSA)
- ZORO SELECT Round Spacer, Plain Aluminum, 1-1/4 in Overall Lg, #10 Inside Dia (312010RSA)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 1/8 in Overall Lg, #12 Inside Dia (370212RS303)
- Zoro Select Round Spacers