Shop All Round Spacers
Zoro Select
Round Spacer, Natural Nylon, 1/8 in Overall Lg, #14 Inside Dia
Mfr # 500214RSN
Zoro # G4804659
product price: $39.55
/pk 1000, $0.04/ea
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 1/8 in
- Material Nylon
- Finish Natural
- Outside Diameter 3/8"
Product Information
- Brand Zoro Select
- MFR # 500214RSN
- Zoro # G4804659
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 1/8 in |
Inside Diameter | #14 |
Outside Diameter | 3/8" |
Size | 1/4X1/8 |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Nylon |
Finish | Natural |
Spacer Shape | Round |
Description
1/4X1/8 One Half Round Spacer Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 1 in Shaft Dia, 25 PK (PO-100ST PA)
- J.W. WINCO Spherical Washer, Fits Bolt Size M24 Steel, Plain Finish (6319-28-D)
- ZORO SELECT Grade 2, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 50 PK (U08200.031.0350)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 340 PK (B38100.075.0001)
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 1/8 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP092)
- ZORO SELECT Spacer, M6 Screw Size, Plain Nylon, 15 mm Overall Lg, 6.5 mm Inside Dia, 10 PK (13ME080)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/16 in Overall Lg, #12 Inside Dia (370312RSA)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 1/4 in Overall Lg (310408RSN)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 3/8 in Overall Lg, #10 Inside Dia (370610RS303)
- ZORO SELECT Round Spacer, #8 Screw Size, Aluminum, 7/8 in Overall Lg (141408RSA)
- ZORO SELECT Round Spacer, #10 Screw Size, Stainless steel Stainless Steel, 1/2 in Overall Lg (310810RS303)
- Zoro Select Round Spacers