Shop All Round Spacers
Zoro Select
Round Spacer, Natural Nylon, 13/16 in Overall Lg, #14 Inside Dia
Mfr # 501314RSN
Zoro # G4813479
product price: $83.29
/pk 1000, $0.08/ea
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 13/16 in
- Material Nylon
- Finish Natural
- Outside Diameter 3/8"
Product Information
- Brand Zoro Select
- MFR # 501314RSN
- Zoro # G4813479
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 13/16 in |
Inside Diameter | #14 |
Outside Diameter | 3/8" |
Size | 1/4X13/16 |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Nylon |
Finish | Natural |
Spacer Shape | Round |
Description
1/4X13/16 One Half Round Spacer Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1-1/4 in Torx Pan Tamper Resistant Screw, 410 Stainless Steel, Plain Finish, 10 PK (490250)
- NELSON STUD WELDING Weld Stud, 1/2"-13, 1 1/4 in, CFL, Steel, Plain Finish, 1000 PK (101-010-180-G1000)
- ZORO SELECT #8-32 x 1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.016.0050)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Stainless Steel Plain Finish, 25 PK (U55410.043.0001)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 5/8 in Overall Lg (141008RSN)
- ZORO SELECT Round Spacer, Plain Aluminum, 7/16 in Overall Lg, #10 Inside Dia (310710RSA)
- ZORO SELECT Round Spacer, #14 Screw Size, Nylon, 1 in Overall Lg (501614RSN)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Aluminum, 1 1/2 in Overall Lg, 0.252 in Inside Dia, 10 PK (CRF102404GR)
- ZORO SELECT Spacer, #10 Screw Size, Plain Aluminum, 5/8 in Overall Lg, 0.192 in Inside Dia, 10 PK (CRF081003GR)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 3/8 in Overall Lg, 0.257 in Inside Dia, 10 PK (13SP227)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/4 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-261)
- Zoro Select Round Spacers