Shop All Round Spacers
Zoro Select
Round Spacer, #8 Screw Size, Stainless Stainless Steel, 7/16 in Overall Lg
Mfr # 370708RS303
Zoro # G4830951
product price: $83.19
/pk 100, $0.83/ea
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #8
- Overall Length 7/16 in
- Material Stainless Steel
- Finish Stainless
Product Information
- Brand Zoro Select
- MFR # 370708RS303
- Zoro # G4830951
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #8 |
Overall Length | 7/16 in |
Outside Diameter | 3/8" |
Size | 8 x 7/16 in |
Details
Item | Round Spacers, 8X7/16 #3/8 ROUND ,PK100 |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Stainless |
Spacer Shape | Round |
Description
Round Spacers,8X7/16 #3/8 ROUND,PK100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03275)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 90 mm L, 10 PK (M04100.200.0090)
- MAZE NAILS Roofing Nail, 3-1/2 in L, 16D, Steel, Hot Dipped Galvanized Finish (T4491A530)
- BUILDRIGHT Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Truss Head 1345 PK (54946)
- ZORO SELECT Spacer, #6 Screw Size, Plain Aluminum, 1/4 in Overall Lg, 0.14 in Inside Dia, 10 PK (CRF050466GR)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 5/16 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP106)
- ZORO SELECT Round Spacer, #14 Screw Size, Aluminum, 1 in Overall Lg (502014RSA)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 3/4 in Overall Lg, 0.26 in Inside Dia, 10 PK (13SP257)
- ZORO SELECT Round Spacer, Plain Aluminum, 7/8 in Overall Lg, #10 Inside Dia (371410RSA)
- ZORO SELECT Round Spacers, 10X1/8 #5/16 ROUND, PK100, #10 Screw Size, Stainless steel Stainless Steel (310210RS303)
- NEWPORT FASTENERS Round Spacer, #10 Screw Size, Plain Aluminum, 5/8 in Overall Lg, 0.192 in Inside Dia (165199)
- Zoro Select Round Spacers