Shop All Round Spacers
Zoro Select
Round Spacer, #8 Screw Size, Stainless Stainless Steel, 3/8 in Overall Lg
Mfr # 500608RS303
Zoro # G4814203
product price: $119.99
/pk 100, $1.20/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #8
- Overall Length 3/8 in
- Material Stainless Steel
- Finish Stainless
Product Information
- Brand Zoro Select
- MFR # 500608RS303
- Zoro # G4814203
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #8 |
Overall Length | 3/8 in |
Outside Diameter | 1/2" |
Size | 8 x 3/8 in |
Details
Item | Round Spacers, 8X3/8 #1/2 ROUND S,PK100 |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Stainless |
Spacer Shape | Round |
Description
Round Spacers,8X3/8 #1/2 ROUND S,PK100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 25 mm Length, 100 PK (SC22120250-14-100P2)
- ZORO SELECT Dowel Pin, Steel, 1x5mm, PK100 (M39080.010.0005)
- ZORO SELECT Fully Threaded Rod, M16-2mm, 1 m, Steel, Grade 2, Plain Finish (17907)
- HERITAGE Hitch Pin Red Hd, 5/8" x 4-1/4", Clip (HPR-0625-4250)
- ZORO SELECT Round Spacer, Natural Nylon, 3/8 in Overall Lg, #12 Inside Dia (500612RSN)
- ZORO SELECT Round Spacer, #8 Screw Size, Aluminum, 1/2 in Overall Lg (310808RSA)
- ZORO SELECT Round Spacer, #4 Screw Size, Nylon, 5/16 in Overall Lg (100504RSN)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Aluminum, 3/16 in Overall Lg, 0.252 in Inside Dia (CRF080304GR)
- ZORO SELECT Round Spacer, Plain Aluminum, 15/16 in Overall Lg, #10 Inside Dia (311510RSA)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 7/8 in Overall Lg, #8 Inside Dia (501408RS303)
- ZORO SELECT Round Spacer, #8 Screw Size, Stainless Stainless Steel, 9/16 in Overall Lg (370908RS303)
- Zoro Select Round Spacers