Shop All Round Spacers
Zoro Select
Round Spacer, #8 Screw Size, Nylon, 1/8 in Overall Lg
Mfr # 370208RSN
Zoro # G4814544
product price: $32.99
/pk 1000, $0.03/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #8
- Material Nylon
- Outside Diameter 3/8"
- Size 8 x 1/8 in
Product Information
- Brand Zoro Select
- MFR # 370208RSN
- Zoro # G4814544
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #8 |
Overall Length | 1/8 in |
Outside Diameter | 3/8" |
Size | 8 x 1/8 in |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Nylon |
Spacer Shape | Round |
Description
8X1/8 Three Eighths Round Standard Spacer Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish, 5 PK (U38160.100.0001)
- AZTEC LIFTING HARDWARE Round Eye Nut, 5/16"-18 Thread Size, 1/4 in Thread Lg, Carbon Steel, Hot Dipped Galvanized (ENG516)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 100 PK (M07150.050.0040)
- L.H. DOTTIE #8-32 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC8321)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 3/4 in Overall Lg (371208RSN)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 5/8 in Overall Lg (371008RSN)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 5/16 in Overall Lg (370508RSN)
- ZORO SELECT Round Spacer, Plain Aluminum, 1/8 in Overall Lg, #4 Inside Dia (100204RSA)
- ZORO SELECT Round Spacer, Plain Aluminum, 7/16 in Overall Lg, #10 Inside Dia (370710RSA)
- ZORO SELECT Round Spacers, 6X5/8 #5/16 ROUND , PK100, #6 Screw Size, Stainless steel Stainless Steel (311006RS303)
- NEWPORT FASTENERS Round Spacer, #4 Screw Size, Nickel Plated Brass, 1/4 in Overall Lg (140404RSBN)
- Zoro Select Round Spacers