Shop All Round Spacers
Zoro Select
Round Spacer, #8 Screw Size, Nylon, 1/4 in Overall Lg
Mfr # 370408RSN
Zoro # G4805709
product price: $46.55
/pk 1000, $0.05/ea
$46.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #8
- Overall Length 1/4 in
- Material Nylon
- Outside Diameter 3/8"
Product Information
- Brand Zoro Select
- MFR # 370408RSN
- Zoro # G4805709
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #8 |
Overall Length | 1/4 in |
Outside Diameter | 3/8" |
Size | 8 x 1/4 in |
Details
Item | Round Spacers, 8X1/4 #3/8 ROUND ,PK1000 |
System of Measurement | Inch |
Material | Nylon |
Spacer Shape | Round |
Description
Round Spacers,8X1/4 #3/8 ROUND,PK1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, #8, PK5 (WWG-TP149)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 1/8in.dia., PK100 (U51580.012.0075)
- GRIP-RITE 1-5/8 in. Drywall Vinyl Steel Nail Flat Head 5 lb (158VCDW5)
- ZORO SELECT Cotter Pin, Bridge, 3/32 in Pin Dia, 2 in Shank Lg, Steel, Zinc Plated Finish, 25 PK (2UJN3)
- ZORO SELECT Round Spacer, Plain Aluminum, 15/16 in Overall Lg, #12 Inside Dia (501512RSA)
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 1/8 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP092)
- ZORO SELECT Round Spacer, #6 Screw Size, Nylon, 3/16 in Overall Lg (500306RSN)
- ZORO SELECT Spacer, 5/16 in Screw Size, Chrome Plated Steel, 1/2 in Overall Lg, 0.344 in Inside Dia, 5 PK (MPB510)
- ZORO SELECT Spacer, 5/16 in Screw Size, Chrome Plated Steel, 1/8 in Overall Lg, 0.344 in Inside Dia, 5 PK (MPB507)
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 1/4 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP214)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 3/4 in Overall Lg, 5/16 in Inside Dia (34053)
- Zoro Select Round Spacers