Shop All Round Spacers
Zoro Select
Round Spacer, #8 Screw Size, Nylon, 1/4 in Overall Lg
Mfr # 140408RSN
Zoro # G4808463
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #8
- Material Nylon
- Outside Diameter 1/4"
- Spacer Shape Round
Product Information
- Brand Zoro Select
- MFR # 140408RSN
- Zoro # G4808463
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #8 |
Overall Length | 1/4 in |
Outside Diameter | 1/4" |
Size | 8 x 1/4 in |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Nylon |
Spacer Shape | Round |
Description
8X1/4 One Quarter Round Spacer Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #6-32 x 2 in Torx Flat Machine Screw, Zinc Plated Steel, 50 PK (400595)
- X1 TOOLS 1/4 in. dia. x 1-3/4 in. L Snapper Pin / Lynch Pin 48 Pins by X1 Tools (X1E-CON-SNA-PIN-1020x48)
- ZORO SELECT Rivet, Round Head, 0.375 in Dia., 0.688 in L, Nylon Body, 25 PK (5677PK)
- MIDWEST FASTENER Round Rivet Washer, 3/16 in ID, Aluminum, 40 PK (36277)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 1 in Overall Lg (141608RSN)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 1/8 in Overall Lg (140208RSN)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 13/16 in Overall Lg (141308RSN)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 7/16 in Overall Lg, #14 Inside Dia (500714RS303)
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 1/2 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP057)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/8 in Overall Lg, #10 Inside Dia (370610RSA)
- ZORO SELECT Round Spacer, #4 Screw Size, Aluminum, 7/16 in Overall Lg (100704RSA)
- Zoro Select Round Spacers