Shop All Round Spacers
Zoro Select
Round Spacer, #8 Screw Size, Nylon, 13/16 in Overall Lg
Mfr # 141308RSN
Zoro # G4817469
product price: $53.95
/pk 1000, $0.05/ea
$53.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #8
- Material Nylon
- Outside Diameter 1/4"
- Spacer Shape Round
Product Information
- Brand Zoro Select
- MFR # 141308RSN
- Zoro # G4817469
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #8 |
Overall Length | 13/16 in |
Outside Diameter | 1/4" |
Size | 8 x 13/16 in |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Nylon |
Spacer Shape | Round |
Description
8X13/16 One Quarter Round Spacer Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 1 in Shank, 1-3/16 in ID, Steel, Plain (K2025-A)
- BUILDRIGHT Wood Screw, #6, 2 in, Zinc Yellow Steel Flat Head Phillips Drive, 907 PK (08274)
- MARSON Rivet Nut, M8-1.25 Thread Size, Steel, 25 PK (M45888)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 6 ft, Aluminum, Not Graded, Plain Finish (AL.01201306.PL.DAR)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 1 in Overall Lg (141608RSN)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 1/4 in Overall Lg (140408RSN)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 1/8 in Overall Lg (140208RSN)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/8 in Overall Lg, #14 Inside Dia (500814RSA)
- ZORO SELECT Round Spacer, #6 Screw Size, Aluminum, 7/16 in Overall Lg (140706RSA)
- ZORO SELECT Round Spacer, Plain Aluminum, 1 in Overall Lg, #12 Inside Dia (371612RSA)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 3/16 in Overall Lg, #14 Inside Dia (500314RS303)
- Zoro Select Round Spacers