Shop All Round Spacers
Zoro Select
Round Spacer, #8 Screw Size, Nylon, 1 in Overall Lg
Mfr # 311608RSN
Zoro # G4803913
product price: $72.49
/pk 1000, $0.07/ea
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #8
- Material Nylon
- Outside Diameter 5/16"
- Size 8 x 1 in
Product Information
- Brand Zoro Select
- MFR # 311608RSN
- Zoro # G4803913
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #8 |
Overall Length | 1 in |
Outside Diameter | 5/16" |
Size | 8 x 1 in |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Nylon |
Spacer Shape | Round |
Description
8X1 Five Sixteenths Round Spacer Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.013.0125)
- WISKA Lock Nut, M50-1.50, Nickel Plated Brass, Nickel (10063147)
- ZORO SELECT Stationary Spring Anchor, 1/4"-20, 1-1/4 in L, Carbon Steel Black Oxide (Z20010)
- ZORO SELECT Sheet Metal Screw, #14 x 3/4 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (1WE21)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 13/16 in Overall Lg (311308RSN)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 1/2 in Overall Lg (310808RSN)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 9/16 in Overall Lg (310908RSN)
- ZORO SELECT Spacer, M3 Screw Size, Plain Nylon, 10 mm Overall Lg, 3.2 mm Inside Dia (13ME031)
- ZORO SELECT Round Spacer, #10 Screw Size, Aluminum, 1/8 in Overall Lg (310210RSA)
- ZORO SELECT Spacer, #4 Screw Size, Plain Nylon, 1 in Overall Lg, 0.115 in Inside Dia, 10 PK (13SP030)
- ZORO SELECT Spacer, M10 Screw Size, Plain Nylon, 10 mm Overall Lg, 10.4 mm Inside Dia, 10 PK (13ME103)
- Zoro Select Round Spacers