Shop All Round Spacers
Zoro Select
Round Spacer, #8 Screw Size, Nylon, 1 in Overall Lg
Mfr # 141608RSN
Zoro # G4817834
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #8
- Material Nylon
- Outside Diameter 1/4"
- Spacer Shape Round
Product Information
- Brand Zoro Select
- MFR # 141608RSN
- Zoro # G4817834
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #8 |
Overall Length | 1 in |
Outside Diameter | 1/4" |
Size | 8 x 1 in |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Nylon |
Spacer Shape | Round |
Description
8X1 One Quarter Round Spacer Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 4 in Wd, Black (196692)
- ZORO SELECT Spring P, Coiled, 5/16x2-1/4,8700lb, PK5 (U39140.031.0225)
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 1-1/2 in L, 1/4 in Sq, 10 PK (WWG-35247)
- INDUSCO Eyebolt, 3/8"x 4", Regular Nut Hdg (36500025)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 1/8 in Overall Lg (140208RSN)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 1/4 in Overall Lg (140408RSN)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 5/16 in Overall Lg (140508RSN)
- ZORO SELECT Spacer, 3/8 in Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.38 in Inside Dia, 10 PK (CRF120806GR)
- ZORO SELECT Spacer, #12 Screw Size, Zinc Plated Brass, 5/16 in Overall Lg, 0.218 in Inside Dia, 10 PK (CRG060521GR)
- ZORO SELECT Round Spacer, Natural Nylon, 9/16 in Overall Lg, #10 Inside Dia (500910RSN)
- NEWPORT FASTENERS Round Spacer, 1/4 in Screw Size, Natural Nylon, 7/8 in Overall Lg, 0.252 in Inside Dia (236841)
- Zoro Select Round Spacers