Shop All Round Spacers
Zoro Select
Round Spacer, #8 Screw Size, Aluminum, 5/8 in Overall Lg
Mfr # 371008RSA
Zoro # G4813503
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #8
- Material Aluminum
- Outside Diameter 3/8"
- Spacer Shape Round
Product Information
- Brand Zoro Select
- MFR # 371008RSA
- Zoro # G4813503
- Country of Origin Taiwan, Province of China
- Category Round Spacers
Dimensions
For Screw Size | #8 |
Overall Length | 5/8 in |
Outside Diameter | 3/8" |
Size | 8 x 5/8 in |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Aluminum |
Spacer Shape | Round |
Description
8X5/8 Three Eighths Round Spacer Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M39-3.00, Steel, Class 8, Black Oxide, 31 mm Ht (M01120.390.0300)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 3/4 in Length (A0470160048)
- ZORO SELECT Socket Set Screw, Gr M3, Flat, 6mm L, PK100 (M07810.030.0006)
- ZORO SELECT Hex Nut, M16-2.00, Steel, Class 10, Zinc Yellow, 13 mm Ht, 50 PK (M04122.160.0001)
- ZORO SELECT Round Spacer, #8 Screw Size, Aluminum, 7/8 in Overall Lg (371408RSA)
- ZORO SELECT Round Spacer, Plain Aluminum, 5/16 in Overall Lg, #8 Inside Dia (370508RSA)
- ZORO SELECT Round Spacer, Plain Aluminum, 7/16 in Overall Lg, #10 Inside Dia (500710RSA)
- ZORO SELECT Round Spacer, Plain Aluminum, 1/4 in Overall Lg, #10 Inside Dia (370410RSA)
- ZORO SELECT Round Spacer, #12 Screw Size, Stainless Stainless Steel, 3/4 in Overall Lg (371212RS303)
- ZORO SELECT Spacer, #6 Screw Size, Plain Aluminum, 3/4 in Overall Lg, 0.14 in Inside Dia, 10 PK (CRF041266GR)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 3/16 in Overall Lg, #10 Inside Dia (500310RS303)
- Zoro Select Round Spacers