Shop All Round Spacers
Zoro Select
Round Spacer, #8 Screw Size, Aluminum, 15/16 in Overall Lg
Mfr # 311508RSA
Zoro # G4817292
product price: $242.99
/pk 1000, $0.24/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #8
- Overall Length 15/16 in
- Material Aluminum
- Outside Diameter 5/16"
Product Information
- Brand Zoro Select
- MFR # 311508RSA
- Zoro # G4817292
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #8 |
Overall Length | 15/16 in |
Outside Diameter | 5/16" |
Size | 8 x 15/16 in |
Details
Item | Round Spacers, 8X15/16 #5/16 ROU,PK1000 |
System of Measurement | Inch |
Material | Aluminum |
Spacer Shape | Round |
Description
Round Spacers,8X15/16 #5/16 ROU,PK1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 100 PK (00991)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 6 ft, Steel, Grade 2, Zinc Plated Finish (20604)
- MORTON Flange Nut, 5/8"-11, Stainless Steel, Plain, 1-1/16 in Hex Wd (CN-30SS)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-12, 3 ft, Steel, Grade A, Black Oxide Finish (U20360.150.3600)
- ZORO SELECT Round Spacer, #8 Screw Size, Aluminum, 1/2 in Overall Lg (310808RSA)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 1/8 in Overall Lg, 0.26 in Inside Dia, 10 PK (13SP207)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.252 in Inside Dia (CRF080804GR)
- ZORO SELECT Round Spacers, 6X5/16 #5/16 ROUND, PK100, Plain 18-8 Stainless Steel, 5/16 in Overall Lg (310506RS303)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 3/16 in Overall Lg, #10 Inside Dia (500310RS303)
- ZORO SELECT Round Spacer, #8 Screw Size, Aluminum, 7/8 in Overall Lg (371408RSA)
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 3/8 in Overall Lg (310610RSN)
- Zoro Select Round Spacers