Shop All Round Spacers
Zoro Select
Round Spacer, #6 Screw Size, Nylon, 1/4 in Overall Lg
Mfr # 370406RSN
Zoro # G4830699
product price: $41.99
/pk 1000, $0.04/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #6
- Material Nylon
- Outside Diameter 3/8"
- Spacer Shape Round
Product Information
- Brand Zoro Select
- MFR # 370406RSN
- Zoro # G4830699
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #6 |
Overall Length | 1/4 in |
Outside Diameter | 3/8" |
Size | 6 x 1/4 in |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Nylon |
Spacer Shape | Round |
Description
6X1/4 Three Eighths Round Standard Spacer Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size #12 Stainless Steel, Plain Finish, 50 PK (U51450.021.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1"-8, Steel, Grade C, Zinc Plated, 7/8 in Ht, 5 PK (U12910.100.0001)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 61/64 in L, Steel Body, 250 PK (U34131.018.0612)
- ZORO SELECT Thread Cutting Screw, #10-32 x 1/2 in, Stainless Steel Flat Head Phillips Drive, 1000 PK (1108FPU410)
- ZORO SELECT Spacer, #6 Screw Size, Plain Aluminum, 1/4 in Overall Lg, 0.14 in Inside Dia, 10 PK (CRF040466GR)
- ZORO SELECT Round Spacers, 6X5/16 #5/16 ROUND, PK100, Plain 18-8 Stainless Steel, 5/16 in Overall Lg (310506RS303)
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 1 in Overall Lg (311610RSN)
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 1 in Overall Lg (371610RSN)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 13/16 in Overall Lg, #6 Inside Dia (371306RS303)
- ZORO SELECT Round Spacer, #6 Screw Size, Stainless Stainless Steel, 7/16 in Overall Lg (140706RS303)
- ZORO SELECT Round Spacer, #10 Screw Size, Aluminum, 1 in Overall Lg (371610RSA)
- Zoro Select Round Spacers