Shop All Round Spacers
Zoro Select
Round Spacer, #4 Screw Size, Stainless Stainless Steel, 5/16 in Overall Lg
Mfr # 140504RS303
Zoro # G4812593
product price: $143.99
/pk 500, $0.29/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #4
- Overall Length 5/16 in
- Material Stainless Steel
- Finish Stainless
Product Information
- Brand Zoro Select
- MFR # 140504RS303
- Zoro # G4812593
- Country of Origin Taiwan, Province of China
- Category Round Spacers
Dimensions
For Screw Size | #4 |
Overall Length | 5/16 in |
Outside Diameter | 1/4" |
Size | 4 x 5/16 in |
Details
Item | Round Spacers, 4X5/16 #1/4 ROUND ,PK500 |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Stainless |
Spacer Shape | Round |
Description
Round Spacers,4X5/16 #1/4 ROUND,PK500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Square U-Bolt, 0.75" Ht, Zinc Steel (15251A)
- ZORO SELECT Binding Barrel, #10-24, 1 in Brl Lg, 1/4 in Brl Dia, 316 Stainless Steel Plain (Z1514)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Yellow Finish, 20 PK (HS-0750SAEHZYBAGGR)
- MIDWEST FASTENER Lag Screw, 1/4 in, 1-1/2 in, Stainless Steel, Hex Hex Drive, 50 PK (50627)
- ZORO SELECT Spacer, 5/16 in Screw Size, Plain Aluminum, 1/4 in Overall Lg, 0.315 in Inside Dia, 10 PK (CRF120405GR)
- ZORO SELECT Spacer, #10 Screw Size, Plain Aluminum, 1 in Overall Lg, 0.192 in Inside Dia, 10 PK (CRF061603GR)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 3/4 in Overall Lg, #8 Inside Dia (371208RS303)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 5/16 in Overall Lg, #14 Inside Dia (500514RS303)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Aluminum, 1/4 in Overall Lg, 0.252 in Inside Dia, 10 PK (CRF100404GR)
- ZORO SELECT Spacer, 5/16 in Screw Size, Chrome Plated Steel, 1 in Overall Lg, 0.344 in Inside Dia, 5 PK (MPB512)
- NEWPORT FASTENERS Round Spacer, #6 Screw Size, Natural Nylon, 1/2 in Overall Lg (370806RSN)
- Zoro Select Round Spacers