Shop All Round Spacers
Zoro Select
Round Spacer, #4 Screw Size, Nylon, 1/8 in Overall Lg
Mfr # 310204RSN
Zoro # G4831764
product price: $34.75
/pk 1000, $0.03/ea
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #4
- Material Nylon
- Outside Diameter 5/16"
- Size 4 x 1/8 in
Product Information
- Brand Zoro Select
- MFR # 310204RSN
- Zoro # G4831764
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #4 |
Overall Length | 1/8 in |
Outside Diameter | 5/16" |
Size | 4 x 1/8 in |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Nylon |
Spacer Shape | Round |
Description
4X1/8 Five Sixteenths Round Spacer Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Acorn Nut, 5/8"-18, Steel, Chrome Plated, 3 PK (34396)
- ZORO SELECT Sckt Set Scrw, 1/2 Dog, 1/4-20x3/8, PK100 (U07820.025.0037)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 10 PK (38724)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 1 in Overall Lg (311608RSN)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/4 in Overall Lg, #10 Inside Dia (311210RSA)
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 1/8 in Overall Lg (370210RSN)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Aluminum, 3/4 in Overall Lg, 0.252 in Inside Dia, 10 PK (CRF081204GR)
- ZORO SELECT Spacer, 5/16 in Screw Size, Plain Aluminum, 5/8 in Overall Lg, 0.315 in Inside Dia, 10 PK (CRF121005GR)
- ZORO SELECT Round Spacer, Plain Aluminum, 15/16 in Overall Lg, #10 Inside Dia (371510RSA)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 5/8 in Overall Lg (141008RSN)
- ZORO SELECT Round Spacer, Plain Aluminum, 1 in Overall Lg, #12 Inside Dia (501612RSA)
- Zoro Select Round Spacers