Shop All Round Spacers
Zoro Select
Round Spacer, #4 Screw Size, Aluminum, 7/16 in Overall Lg
Mfr # 100704RSA
Zoro # G4813381
product price: $86.35
/pk 1000, $0.09/ea
Free Shipping & Returns
$86.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #4
- Material Aluminum
- Outside Diameter 3/16"
- Spacer Shape Round
Product Information
- Brand Zoro Select
- MFR # 100704RSA
- Zoro # G4813381
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #4 |
Overall Length | 7/16 in |
Outside Diameter | 3/16" |
Size | 4 x 7/16 in |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Aluminum |
Spacer Shape | Round |
Description
4X7/16 Three Sixteenths Round Spacer Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 3/4 in Wd, White (190935)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 2700 PK (07653)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 5 PK (U04104.062.0275)
- ZORO SELECT Hex Weld Nut, 1/4"-20, Steel, 1/2 in Wd, 5/64 in Ht, 50 PK (1LAH1)
- ZORO SELECT Round Spacer, #4 Screw Size, Aluminum, 1/2 in Overall Lg (100804RSA)
- ZORO SELECT Spacer, #10 Screw Size, Plain Aluminum, 9/16 in Overall Lg, 0.192 in Inside Dia, 10 PK (CRF050903GR)
- ZORO SELECT Round Spacer, #10 Screw Size, Stainless Stainless Steel, 1/2 in Overall Lg (500810RS303)
- ZORO SELECT Round Spacers, 8X5/16 #5/16 ROUND, PK100, Plain 18-8 Stainless Steel, 5/16 in Overall Lg (310508RS303)
- ZORO SELECT Round Spacer, Plain Aluminum, 1/8 in Overall Lg, #4 Inside Dia (100204RSA)
- ZORO SELECT Round Spacer, #14 Screw Size, Stainless Stainless Steel, 11/16 in Overall Lg (501114RS303)
- ZORO SELECT Spacer, #8 Screw Size, Plain Aluminum, 5/8 in Overall Lg, 0.166 in Inside Dia, 10 PK (CRF061088GR)
- Zoro Select Round Spacers