Shop All Round Spacers
Zoro Select
Round Spacer, #14 Screw Size, Stainless Stainless Steel, 9/16 in Overall Lg
Mfr # 500914RS303
Zoro # G4812453
product price: $119.99
/pk 100, $1.20/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #14
- Overall Length 9/16 in
- Material Stainless Steel
- Finish Stainless
Product Information
- Brand Zoro Select
- MFR # 500914RS303
- Zoro # G4812453
- Country of Origin Taiwan, Province of China
- Category Round Spacers
Dimensions
For Screw Size | #14 |
Overall Length | 9/16 in |
Outside Diameter | 1/2" |
Size | 14 x 9/16 in |
Details
Item | Round Spacers, 14X9/16 #1/2 ROUND,PK100 |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Stainless |
Spacer Shape | Round |
Description
Round Spacers,14X9/16 #1/2 ROUND,PK100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 25 PK (U01200.031.0500)
- ZORO SELECT Woodruff Key, 7/32 x 1-1/8 in Key Size, 17 SAE Number, 0.469 in H, C-1035 Steel Plain, 25 PK (WWG-WKC-017)
- ZORO SELECT Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 63/64 in L, 9/16 in Dia., Zinc Alloy, Plain (4KXU9)
- ZORO SELECT Self-Drilling Screw, #10-16 x 3/8 in, Zinc Plated Steel Hex Head Hex Drive, 8000 PK (1006BW)
- ZORO SELECT Round Spacer, Plain Aluminum, 1/4 in Overall Lg, #4 Inside Dia (100404RSA)
- ZORO SELECT Round Spacer, #10 Screw Size, Stainless Stainless Steel, 3/4 in Overall Lg (371210RS303)
- ZORO SELECT Round Spacer, #6 Screw Size, Aluminum, 15/16 in Overall Lg (141506RSA)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 13/16 in Overall Lg, #6 Inside Dia (371306RS303)
- ZORO SELECT Round Spacer, #8 Screw Size, Aluminum, 15/16 in Overall Lg (141508RSA)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/8 in Overall Lg, #10 Inside Dia (310610RSA)
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 3/16 in Overall Lg, 0.14 in Inside Dia (13SP208)
- Zoro Select Round Spacers