Shop All Round Spacers
Zoro Select
Round Spacer, #14 Screw Size, Stainless Stainless Steel, 5/8 in Overall Lg
Mfr # 501014RS303
Zoro # G4804342
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #14
- Material Stainless Steel
- Finish Stainless
- Outside Diameter 1/2"
Product Information
- Brand Zoro Select
- MFR # 501014RS303
- Zoro # G4804342
- Country of Origin Taiwan, Province of China
- Category Round Spacers
Dimensions
For Screw Size | #14 |
Overall Length | 5/8 in |
Outside Diameter | 1/2" |
Size | 14 x 5/8 in |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Stainless |
Spacer Shape | Round |
Description
14X5/8 One Half Round Spacer Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16" x 2-1/2" Zinc Plated Steel Single Hole Clevis Pins 1 12PK (34706)
- ZORO SELECT Binding Barrel, #8-32, 1/4 in Brl Lg, 13/64 in Brl Dia, Aluminum Black Anodized, 25 PK (5MA75)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51050.011.0037)
- ZORO SELECT 1/2-13 HEAVY SQUARE NUT PLAIN (50NQHP)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/4 in Overall Lg, #10 Inside Dia (311210RSA)
- ZORO SELECT Round Spacer, Plain Aluminum, 15/16 in Overall Lg, #10 Inside Dia (371510RSA)
- ZORO SELECT Round Spacer, #8 Screw Size, Stainless Stainless Steel, 15/16 in Overall Lg (141508RS303)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 3/8 in Overall Lg, 0.257 in Inside Dia, 10 PK (13SP227)
- ZORO SELECT Round Spacer, #8 Screw Size, Aluminum, 7/8 in Overall Lg (141408RSA)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 1/4 in Overall Lg (140408RSN)
- ZORO SELECT Round Spacer, #4 Screw Size, Nickel Brass, 3/16 in Overall Lg (140304RSBN)
- Zoro Select Round Spacers