Shop All Round Spacers
Zoro Select
Round Spacer, #14 Screw Size, Stainless Stainless Steel, 11/16 in Overall Lg
Mfr # 501114RS303
Zoro # G4806625
product price: $146.99
/pk 100, $1.47/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #14
- Overall Length 11/16 in
- Material Stainless Steel
- Finish Stainless
Product Information
- Brand Zoro Select
- MFR # 501114RS303
- Zoro # G4806625
- Country of Origin Taiwan, Province of China
- Category Round Spacers
Dimensions
For Screw Size | #14 |
Overall Length | 11/16 in |
Outside Diameter | 1/2" |
Size | 14 x 11/16 in |
Details
Item | Round Spacers, 14X11/16 #1/2 ROUN,PK100 |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Stainless |
Spacer Shape | Round |
Description
Round Spacers,14X11/16 #1/2 ROUN,PK100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-32 Socket Head Cap Screw, Plain Steel, 3/8 in Length, 10 PK (72244)
- ZORO SELECT 5/16"-18 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.031.0075)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Brass Plain Finish, 5 PK (Z9100BR)
- ZORO SELECT Fully Threaded Rod, M20-2.5mm, 1 m, Steel, Class 8.8, Hot Dipped Galvanized Finish (M20170.200.1000)
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 3/16 in Overall Lg, 0.14 in Inside Dia (13SP208)
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 3/16 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP209)
- ZORO SELECT Round Spacer, #12 Screw Size, Stainless Stainless Steel, 5/16 in Overall Lg (370512RS303)
- ZORO SELECT Round Spacer, #4 Screw Size, Nickel Brass, 5/16 in Overall Lg (140504RSBN)
- ZORO SELECT Round Spacer, #8 Screw Size, Aluminum, 7/8 in Overall Lg (141408RSA)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 7/8 in Overall Lg, #8 Inside Dia (501408RS303)
- ZORO SELECT Round Spacer, #6 Screw Size, Stainless Stainless Steel, 15/16 in Overall Lg (371506RS303)
- Zoro Select Round Spacers