Shop All Round Spacers
Zoro Select
Round Spacer, #12 Screw Size, Stainless Stainless Steel, 5/16 in Overall Lg
Mfr # 370512RS303
Zoro # G4817265
product price: $89.99
/pk 100, $0.90/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #12
- Overall Length 5/16 in
- Material Stainless Steel
- Finish Stainless
Product Information
- Brand Zoro Select
- MFR # 370512RS303
- Zoro # G4817265
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #12 |
Overall Length | 5/16 in |
Outside Diameter | 3/8" |
Size | 12 x 5/16 in |
Details
Item | Round Spacers, 12X5/16 #3/8 ROUND,PK100 |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Stainless |
Spacer Shape | Round |
Description
Round Spacers,12X5/16 #3/8 ROUND,PK100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 10 PK (M07400.140.0040)
- DEWALT Power-Stud+ SD4 Wedge Anchor, 3/8" Dia., 3" L, Stainless Steel Stainless Steel, 50 PK (7313SD4-PWR)
- HHIP 0.766" Replacement Pin Gage P-5 0.0002 Tolerance (4103-0766)
- MIDWEST FASTENER Wood Screw, #8, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 12 PK (79132)
- ZORO SELECT Spacer, #8 Screw Size, Plain Aluminum, 1 in Overall Lg, 0.166 in Inside Dia, 10 PK (CRF041688GR)
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 3/16 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP038)
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 1 1/2 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP329)
- ZORO SELECT Round Spacer, Plain Aluminum, 5/16 in Overall Lg, #6 Inside Dia (140506RSA)
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 3/8 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP223)
- ZORO SELECT Spacer, #2 Screw Size, Plain Nylon, 3/8 in Overall Lg, 0.091 in Inside Dia, 10 PK (13SP009)
- ZORO SELECT Round Spacer, #6 Screw Size, Aluminum, 1/8 in Overall Lg (140206RSA)
- Zoro Select Round Spacers