Shop All Round Spacers
Zoro Select
Round Spacer, #10 Screw Size, Stainless steel Stainless Steel, 11/16 in Overall Lg
Mfr # 311110RS303
Zoro # G4817310
product price: $63.25
/pk 100, $0.63/ea
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #10
- Material Stainless Steel
- Finish Stainless steel
- Outside Diameter 5/16"
Product Information
- Brand Zoro Select
- MFR # 311110RS303
- Zoro # G4817310
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #10 |
Overall Length | 11/16 in |
Outside Diameter | 5/16" |
Size | 10 x 11/16 in |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Stainless steel |
Spacer Shape | Round |
Description
10X11/16 Five Sixteenths Round Spacer Stainless steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 30 mm L, 50 PK (M55010.060.0030)
- ZORO SELECT Socket Set Screw, Cup, 3-48x3/32, PK100 (U51260.009.0009)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (U38160.037.0005)
- ZORO SELECT #12-24 x 3/4 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.021.0075)
- ZORO SELECT Round Spacer, #10 Screw Size, Stainless steel Stainless Steel, 1/2 in Overall Lg (310810RS303)
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 3/8 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP109)
- ZORO SELECT Round Spacer, #6 Screw Size, Nylon, 1/8 in Overall Lg (500206RSN)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/8 in Overall Lg, #10 Inside Dia (500610RSA)
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 1/2 in Overall Lg (370810RSN)
- ZORO SELECT Round Spacers, 6X5/16 #5/16 ROUND, PK100, Plain 18-8 Stainless Steel, 5/16 in Overall Lg (310506RS303)
- ZORO SELECT Round Spacer, Plain Aluminum, 1 in Overall Lg, #10 Inside Dia (501610RSA)
- Zoro Select Round Spacers